Shop All Dock Doors, Seals & Shelters
Chase
Swinging Door, 7 x 3 ft, Forest Green
Mfr # AIR3003684
Zoro # G3503477
product price: $1,324.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,324.99
Free 30-Day Returns
Key Features
- Swinging Door Material Two-Ply Belting
- Door Height 7 ft
- Includes 48 in High USDA Accepted Textured Vinyl Impact Plates, Mounting Hardware
- Window Width 15 in
- Window Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chase
- MFR # AIR3003684
- Zoro # G3503477
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 7 ft |
Window Width | 15 in |
Opening Height | 7 ft |
Opening Width | 3 ft |
Door Width | 3 ft |
Window Height | 14 in |
Details
Item | Swinging Door |
Swinging Door Material | Two-Ply Belting |
Includes | 48 in High USDA Accepted Textured Vinyl Impact Plates, Mounting Hardware |
Window Material | Vinyl |
Number of Doors | 1 |
Door Color | Forest Green |
Finish | Smooth |
Window Color | Clear |
Bumpers Included | No |
Door Seals Included | Yes |
Hinges | Left and Right Jamb |
Door Material | Abrasion-Resistant Belting |
Standards | USDA |
Window Included | Yes |
Description
Swinging Door, Door Height 7 ft, Door Width 3 ft, Door Color Forest Green, Swinging Door Material Two-Ply Belting, Number of Doors 1, Window Height 14 in, Window Width 15 in, Bumpers Included No, Door Seals Included Yes, Opening Height 7 ft, Opening Width 3 ft, Window Color Clear, Window Material Vinyl, Left and Right Jamb, Standards USDA, Window Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 14 ft L, 1 in W, Polyester, Yellow (EN1801DX14)
- WERNER 10 ft Fiberglass Platform Stepladder, 300 lb Capacity (PD6207)
- ASHLAND CONVEYOR Fixed Flat Stop, 27in Between Frames (FS35B27)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 125 lb. (32J796)
- CHASE Swinging Door, 7 x 3 ft, Red, Polyethylene (3684RXHDRED)
- CHASE Swinging Dr, 7x6ft, Black, Polyethylene, PR (7284RDBLA)
- CHASE Swinging Dr, 8x5ft, Black, Polyethylene, PR (6096RDBLA)
- CHASE Swinging Door, 7 x 6 ft, Navy Blue, PR (7284RDNAV)
- CHASE Swinging Door, 8 x 5 ft, Royal Blue, PR (6096RDRBL)
- CHASE Swinging Door, 7 x 2.5 ft, Black, PVC (AIR2003084BLA)
- CHASE Swinging Door, 8 x 7 ft, Metallic Gray, PR (AIR2008496MGR)
- Chase Dock Gates & Doors