Shop All Dock Doors, Seals & Shelters
Chase
Swinging Door, 7 x 3 ft, Cloud Gray
Mfr # 3684RXHDCGR
Zoro # G3451826
product price: $1,578.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,578.99
Free 30-Day Returns
Key Features
- Swinging Door Material Polyethylene
- Swinging Door Core Material Non-CFC Urethane Core
- Door Height 7 ft
- Includes 24 in Spring Bumpers, Metal Back Spine and Mounting Hardware
- Window Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chase
- MFR # 3684RXHDCGR
- Zoro # G3451826
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 7 ft |
Window Width | 16 in |
Opening Height | 7 ft |
Opening Width | 3 ft |
Door Width | 3 ft |
Window Height | 16 in |
Details
Item | Swinging Door |
Swinging Door Material | Polyethylene |
Swinging Door Core Material | Non-CFC Urethane Core |
Includes | 24 in Spring Bumpers, Metal Back Spine and Mounting Hardware |
Window Material | Polycarbonate |
Number of Doors | 1 |
Door Color | Cloud Gray |
Finish | Textured (Polyethylene Eggshell) |
Door Thickness | 1 1/2 in |
Window Included | Yes |
Door Material | One Piece Molded Polyethylene |
Bumpers Included | Yes |
Window Color | Clear |
Hinges | Left and Right Jamb |
Standards | USDA |
Insulation Value | 9.86 |
Door Seals Included | Yes |
Description
Swinging Door, Door Height 7 ft, Door Width 3 ft, Door Color Cloud Gray, Swinging Door Material Polyethylene, Textured (Polyethylene Eggshell) Finish, Door Thickness 1 1/2 in, Number of Doors 1, Window Height 16 in, Window Width 16 in, Bumpers Included Yes, Door Seals Included Yes, Opening Height 7 ft, Opening Width 3 ft, Window Color Clear, Window Material Polycarbonate, Left and Right Jamb, Insulation Value 9.86, Standards USDA, Swinging Door Core Material Non-CFC Urethane Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EE1602NFX20)
- COTTERMAN 20 in H Steel Rolling Step, 2 Steps, 450 lb Load Capacity (1002N2626A1E10B3C1P1)
- KONG USA Quick Release Stainless Steel For Water Ski "Rina" (525000000KK)
- RUBBERMAID COMMERCIAL Stem Caster (GRFG6173L10000)
- CHASE Swinging Dr, 8x5ft, Black, Polyethylene, PR (6096RDBLA)
- CHASE Swinging Door, 7 x 5 ft, Navy Blue, PR (6084RDXHDNAV)
- CHASE Swinging Door, 7 x 3 ft, Cloud Gray (3684RCGR)
- CHASE Swinging Door, 7 x 3ft, White, Polyethylene (3684RWHI)
- CHASE Swinging Door, 7 x 5 ft, Cloud Gray, PR (6084RDCGR)
- CHASE Swinging Door, 7 x 3ft, Black, Polyethylene (3684RBLA)
- KELLEY Chains/Sprockets, Chain W/Master Link (KMF2502)
- Chase Dock Doors, Seals & Shelters