Shop All Dock Doors, Seals & Shelters
Chase
Swinging Door, 7 x 3 ft, Chocolate Brown
Mfr # 3684RXHDCBR
Zoro # G3451546
product price: $1,391.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,391.99
Free 30-Day Returns
Key Features
- Swinging Door Material Polyethylene
- Swinging Door Core Material Non-CFC Urethane Core
- Door Height 7 ft
- Includes 24 in Spring Bumpers, Metal Back Spine and Mounting Hardware
- Window Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chase
- MFR # 3684RXHDCBR
- Zoro # G3451546
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 7 ft |
Window Width | 16 in |
Opening Height | 7 ft |
Opening Width | 3 ft |
Door Width | 3 ft |
Window Height | 16 in |
Details
Item | Swinging Door |
Swinging Door Material | Polyethylene |
Swinging Door Core Material | Non-CFC Urethane Core |
Includes | 24 in Spring Bumpers, Metal Back Spine and Mounting Hardware |
Window Material | Polycarbonate |
Number of Doors | 1 |
Door Color | Chocolate Brown |
Finish | Textured (Polyethylene Eggshell) |
Door Thickness | 1 1/2 in |
Hinges | Left and Right Jamb |
Bumpers Included | Yes |
Door Material | One Piece Molded Polyethylene |
Window Included | Yes |
Insulation Value | 9.86 |
Window Color | Clear |
Door Seals Included | Yes |
Standards | USDA |
Description
Swinging Door, Door Height 7 ft, Door Width 3 ft, Door Color Chocolate Brown, Swinging Door Material Polyethylene, Textured (Polyethylene Eggshell) Finish, Door Thickness 1 1/2 in, Number of Doors 1, Window Height 16 in, Window Width 16 in, Bumpers Included Yes, Door Seals Included Yes, Opening Height 7 ft, Opening Width 3 ft, Window Color Clear, Window Material Polycarbonate, Left and Right Jamb, Insulation Value 9.86, Standards USDA, Swinging Door Core Material Non-CFC Urethane Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Platform Truck, 3600 lb. (PST-2436-95)
- ZORO SELECT Conveyor Tripod Stand, 42to60In, 12-1/2InW (2WJL9)
- LITTLE GIANT LADDERS Multipurpose Ladder, 90 Degrees , Staircase, Stepladder Configuration, Fiberglass (15131-001)
- ZORO SELECT Carpet Ram, Fork Mntd-Inv, 108-1/2 In (CRP-108)
- CHASE Swinging Door, 7 x 3 ft, Medium Brown, PVC (AIR2003684MBR)
- CHASE Swinging Door, 7 x 6 ft, Royal Blue, PR (7284RD25RBL)
- CHASE Swinging Door, 7 x 6 ft, Cadet Blue, PR (7284RDCBL)
- CHASE Swinging Door, 7 x 3ft, White, Polyethylene (3684RWHI)
- CHASE Swinging Door, 7 x 5 ft, Metallic Gray, PR (AIR2006084MGR)
- CHASE Swinging Door, 7 x 5 ft, Navy Blue, PR (6084RDXHDNAV)
- CHASE Swinging Door, 10 x 8 ft, Black, PR (96120RDXHDBLA)
- Chase Dock Gates & Doors