Shop All Dock Doors, Seals & Shelters
Chase
Swinging Door, 7 x 2.5 ft, Cadet Blue
Mfr # 3084R25CBL
Zoro # G3450408
product price: $1,613.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,613.99
Free 30-Day Returns
Key Features
- Swinging Door Material Polyethylene
- Swinging Door Core Material Non-CFC Urethane Core
- Door Height 7 ft
- Includes 24 in Spring Bumpers, Mounting Hardware
- Window Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chase
- MFR # 3084R25CBL
- Zoro # G3450408
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 7 ft |
Window Width | 12 in |
Opening Height | 7 ft |
Opening Width | 2 ft 6 in |
Door Width | 2 ft 6 in |
Window Height | 18 in |
Details
Item | Swinging Door |
Swinging Door Material | Polyethylene |
Swinging Door Core Material | Non-CFC Urethane Core |
Includes | 24 in Spring Bumpers, Mounting Hardware |
Window Material | Polycarbonate |
Number of Doors | 1 |
Door Color | Cadet Blue |
Finish | Textured (Polyethylene Eggshell) |
Door Thickness | 3 3/4 in |
Door Seals Included | Yes |
Insulation Value | 25 |
Window Color | Clear |
Door Material | One Piece Molded Polyethylene |
Standards | NSF, USDA and EISA |
Hinges | Left and Right Jamb |
Window Included | Yes |
Bumpers Included | Yes |
Description
Swinging Door, Door Height 7 ft, Door Width 2 ft 6 in, Door Color Cadet Blue, Swinging Door Material Polyethylene, Textured (Polyethylene Eggshell) Finish, Door Thickness 3 3/4 in, Number of Doors 1, Window Height 18 in, Window Width 12 in, Bumpers Included Yes, Door Seals Included Yes, Opening Height 7 ft, Opening Width 2 ft 6 in, Window Color Clear, Window Material Polycarbonate, Left and Right Jamb, Insulation Value 25, Standards NSF, USDA and EISA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shaft (D212)
- SERVICE CASTER 10" x 2" Flat Free Hand Truck Dolly Wheel Only w/2.125" Offset Hub&Ball Bearings (SCC-TPRB10134-C-BRGKIT)
- RICHELIEU HARDWARE Aluminum Single Wheel Design Caster, Swivel Without Brake, with Plate, Rustic Iron (875020190290)
- SERVICE CASTER 3.25 Inch Green Poly on Cast Iron Swivel Caster with Ball Bearing and Brake SCC (SCC-30CS3420-PUB-GB-SLB)
- CHASE Swinging Door, 8 x 7 ft, Metallic Gray, PR (AIR2008496MGR)
- CHASE Swinging Door, 8 x 6 ft, Royal Blue, PR (7296RD25RBL)
- CHASE Swinging Door, 8 x 5 ft, Cadet Blue, PR (6096RDCBL)
- CHASE Swinging Door, 7 x 5 ft, Metallic Gray, PR (6084RDMGR)
- CHASE Swinging Door, 8 x 5 ft, Metallic Gray, PR (6096RDMGR)
- CHASE Swinging Door, 7 x 3ft, Black, Polyethylene (3684RXHDBLA)
- CHASE Swinging Door, 8 x 5 ft, Cloud Gray, PR (6096RDCGR)
- Chase Dock Gates & Doors