Shop All Guard Rails
Chase
Swinging Door, 7 x 2.5 ft, Aluminum
Mfr # SD20003084
Zoro # G6814087
product price: $658.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$658.99
Free 30-Day Returns
Key Features
- Includes Mounting hardware
- Number of Doors 1
- Door Material 0.063" Tempered Aluminum Alloy
- Finish Satin Anodized
- Window Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chase
- MFR # SD20003084
- Zoro # G6814087
- Country of Origin United States
- Category Guard Rails
Dimensions
Window Width | 9 in |
Door Width | 2 ft 6 in |
Door Height | 7 ft |
Opening Width | 2 ft 6 in |
Window Height | 14 in |
Opening Height | 7 ft |
Details
Includes | Mounting hardware |
Number of Doors | 1 |
Door Material | 0.063" Tempered Aluminum Alloy |
Finish | Satin Anodized |
Window Included | Yes |
Hinges | Left and Right Jamb |
Window Material | Acrylic |
Door Color | Silver |
Bumpers Included | No |
Door Seals Included | No |
Swinging Door Material | Aluminum |
Standards | USDA |
Window Color | Clear |
Item | Swinging Door |
Description
Swinging Door, Door Height 7 ft, Door Width 2 ft 6 in, Door Color Silver, Swinging Door Material Aluminum, Satin Anodized Finish, Number of Doors 1, Window Height 14 in, Window Width 9 in, Bumpers Included No, Door Seals Included No, Opening Height 7 ft, Opening Width 2 ft 6 in, Window Color Clear, Window Material Acrylic, Left and Right Jamb, Standards USDA, Window Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Electromagnet 90mA current / 24.9 lbs pull to hold (M52172/24VDC)
- ZIPWALL Ext. Adaptor, Red, 5-3/4 In. x 2-1/8 In. (SLD)
- CC APEX Caster Wheel, CC Apex, 8", 1,200 lb. (CDP-Z-287)
- ERICKSON 3/8"X8Ft 250 lb Tite Rope (01801)
- CHASE Swinging Door, 7 x 3 ft, Aluminum (SD20003684)
- CHASE Swinging Door, 7 x 6 ft, Aluminum, PR (SD20007284)
- VESTIL Aluminum Safety Railing, 84" Long (ADKR-7)
- VESTIL Steel Safety Railing, 96" Length (VDKR-8)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 93In (5JEV2)
- PS INDUSTRIES Sliding Door, 36"x84"Right, Mild Steel (SLD036084-CAT-R)
- EGA PRODUCTS Pallet Rack Bay M-Divider 54"H x 42"D (MD54-42)
- Chase Warehouse Safety Guards & Protectors