Shop All Air Freshener Refills
Chase Products
SPRAYScents Metered Air Freshener Refill, Cherry Jubilee, 7 oz Aerosol Spray, PK12
Mfr # 5181
Zoro # G304417808
product price: $71.19
/pk 12, $5.93/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Aerosol Spray
- Features For SPRAYScents™ 1000 Dispenser
- Application Automatic Odor Control
- For Use With Chase Products 4381000
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chase Products
- MFR # 5181
- Zoro # G304417808
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Size | 7 oz |
Details
Item | Air Fresheners/Odor Eliminators |
Fragrance | Cherry Jubilee |
Refill Type | Aerosol Spray |
Features | For SPRAYScents™ 1000 Dispenser |
Application | Automatic Odor Control |
For Use With | Chase Products 4381000 |
Cleaner Form | Liquid |
Net Weight | 7.6 lbs |
Description
Specialized air-freshener refill contains Ordenone, a proven malodor eliminator. A variety of fresh scents allows you to tailor your environment to please. Each metered spray deodorizes up to 6,000 cubic feet, and if set for 15-minute intervals, each can lasts for up to 30 days. Universal actuator tip accommodates a wide variety of automatic odor control systems, including SPRAYScents dispensers.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Cut-End Mop Head, 20 oz Dry Wt, Full Weight Cut End, 369720B00 (369720B00)
- CHARLES LEONARD 0.50 in W Natural, 12 PK (73550)
- GLAD 13 gal Trash Bags, 24 in x 27.38 in, Extra Heavy-Duty, .95 Mil, White, 80 PK (78902BX)
- SMC Pressure Relief, 3Port Valve, Air Flows RT (VHS40-N04B-RZ)
- CHASE PRODUCTS SPRAYScents Metered Air Freshener Refill, Mango, 7 oz Aerosol Spray, PK12 (5192)
- CHASE PRODUCTS SPRAYScents Metered Air Freshener Refill, Powder Fresh, 7 oz Aerosol Spray, PK12 (5185)
- CHASE PRODUCTS SPRAYScents Metered Air Freshener Refill, Pina Colada, 7 oz Aerosol Spray, PK12 (CHA 5180)
- CHASE PRODUCTS ChaseProd, SPRAYSCENTS METERED AIR FRESHENER REFILL, ORANGE SUN, 7 OZ AEROSOL, 12PK (5182)
- CHASE PRODUCTS SPRAYScents Metered Air Freshener Refill, Lemon, 7 oz Aerosol, Spray, PK12 (CHA 5189)
- TIMEMIST Premium Metered Air Freshener Refill, Country Garden, 6.6 oz Aerosol (1042786EA)
- TOUGH GUY Canister Spray Refill, Linen (2ZXF3)
- Chase Products Air Freshener Refills