Shop All Glass Cleaners
Chase Products
Liquid Glass Cleaner, Unscented, Aerosol Can, 12 PK
Mfr # CHA 5151
Zoro # G6071640
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Aerosol Spray
- Chemicals For Use On Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plastic; Vinyl
- Cleaner Container Size 19 oz
- Cleaner Form Liquid
- Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chase Products
- MFR # CHA 5151
- Zoro # G6071640
- UPC # 20010228351512
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 19 oz |
Details
Item | Glass Cleaner |
Cleaner Container Type | Aerosol Spray |
Chemicals For Use On | Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plastic; Vinyl |
Fragrance | Unscented |
Cleaner Form | Liquid |
Container Type | Aerosol Can |
For Use On | Glass |
Includes | Includes 12 cans. |
Net Weight | 18 lbs |
Type | Glass Cleaner |
Description
Chase Products Champion Sprayon Glass Cleaner with Ammonia, 19oz, Aerosol, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER #23 Fine-Sweeping Broom (234242)
- UNGER Floor Squeegee, Straight Double, 18" W (PB45A)
- SCOTT Toilet Paper 4 Rolls 1000 sheet 4 in. (10183)
- UNGER Swivel Corner Brush, SmartColor, 8.6", Gray/Assorted (UNGCB20G)
- CHASE PRODUCTS Liquid Glass Cleaner, Clean Scent, Aerosol Can, 12 PK (CHA 5155)
- CHASE PRODUCTS ChaseProd, VISTA CLEER AMMONIA-FREE, CLEAN SCENT, 20 OZ AEROSOL, 12PK (5155)
- DYMON Glass Cleaner, CLEAR REFLECTIONS GLASS CLEANER (38520)
- STONER 22 Oz Invisible Glass Cleaner (ST310495)
- SP RICHARDS Betco Clear Image Non-Ammoniated Glass and Surface Cleaner, 64 oz. Bottle - 19947-00 (BET1994700)
- SPARTAN CHEMICAL BioRenewables 1 Quart Waterfall Scent Glass Cleaner RTU (323903)
- ZEP Liquid Glass Cleaner, Blue, Pleasant, Jug, 12 PK (ZU112032)
- Chase Products Glass Cleaners