Shop All Glass Cleaners
Chase Products
Liquid Glass Cleaner, Clean Scent, Aerosol Can, 12 PK
Mfr # CHA 5155
Zoro # G6079261
product price: $48.49
/pk 12, $4.04/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Aerosol Spray
- Chemicals For Use On Glass
- Cleaner Container Size 20 oz
- Cleaner Form Liquid
- Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chase Products
- MFR # CHA 5155
- Zoro # G6079261
- UPC # 20010228351550
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 20 oz |
Details
Item | Glass Cleaner |
Cleaner Container Type | Aerosol Spray |
Chemicals For Use On | Glass |
Fragrance | Clean Scent |
Cleaner Form | Liquid |
Container Type | Aerosol Can |
For Use On | Glass |
Type | Glass Cleaner |
Net Weight | 18.4 lbs |
Description
Chase Products Vista Cleer Ammonia-free, Clean Scent, 20 oz Aerosol, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- F MATIC Ocean Mist Metered Dry Spray 9000 Dispenser Refill, 12PK (MS800N)
- TOUGH GUY 54" Jaw Wet Mop Handle, Black, Fiberglass (22F183)
- PITT PLASTICS 36"x60" 16um 55 gal. Extra Heavy Performance Mini Roll Can Liner, PK200 (MR36603MC)
- UNGER UNGER Green 18" Plastic Window Squeegee (ES450)
- CHASE PRODUCTS Liquid Glass Cleaner, Unscented, Aerosol Can, 12 PK (CHA 5151)
- CHASE PRODUCTS ChaseProd, VISTA CLEER AMMONIA-FREE, CLEAN SCENT, 20 OZ AEROSOL, 12PK (5155)
- SCREEN MAGIC Cleaner Concentrate 12 Gallon (SM5GC)
- SCREEN MAGIC Cleaner 32 oz (SM32TC)
- PERFORMANCE TOOL 2-IN-1 TELESCOPING WINDOW CLEANER/SCRAPE (PTW1462)
- SEVENTH GENERATION Liquid Natural Glass and Surface Cleaner, Sparkling Seaside, Trigger Spray Bottle, 8 PK (44712CT)
- ORIGENZ NATURAL Liquid Origenz Natural Glass & Window Cleaner, Blue, Mild to none, 4 PK (FPR75-GP-04X1-E650)
- Chase Products Glass Cleaners