Shop All Disinfectants and Sanitizers
Chase Products
Cleaners & Detergents, Aerosol Spray, Unscented, 12 PK
Mfr # CHA 5196
Zoro # G6071099
product price: $53.59
/pk 12, $4.47/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Spray
- Fragrance Unscented
- Capacity 17 oz
- Standards EPA Reg. No. 498-62; EPA List N
- Physical Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chase Products
- MFR # CHA 5196
- Zoro # G6071099
- UPC # 20010228351963
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Aerosol Spray |
Fragrance | Unscented |
Item | Cleaners & Detergents |
Capacity | 17 oz |
Standards | EPA Reg. No. 498-62; EPA List N |
Physical Form | Liquid |
Application | Disinfectant/Cleaner |
Net Weight | 16.4 lbs |
Surface | Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plaster; Plastic; Vinyl |
Effective to Remove | Bacteria; Fungus; Germs; Grease; Grime; Mildew; Organic Matter; Water-Based Soil |
Includes | Includes 12 cans. |
For Use On | Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plaster; Plastic; Vinyl |
Description
Chase Products Instant Action Foaming Cleaner/Disinfectant, 17oz, Aerosol, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Cinnamon Dual Dry Deodorant Odor Neutralizer, 14 oz., PK12 (PC-107CIN)
- BSC PREFERRED Bedford Kraft Multi-Fold Towels, 16PK (S-13735)
- GOO GONE Original Cleaner, Citrus Scent, 8 oz Bottle (2087EA)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 12" x 12", Green, 24PK (1820578)
- CHASE PRODUCTS ChaseProd, Instant Action Foaming Cleaner/disinfectant, 17oz, Aerosol, 12PK (5196)
- CHASE PRODUCTS Aerosol Wasp, Bee & Hornet killer, 15PK (438-5108)
- CHASE PRODUCTS Cleaners & Detergents, Aerosol Spray, Unscented, 12 PK (5157)
- LYSOL Cleaners & Detergents, Aerosol Spray, Crisp Linen® (36241-74828)
- CLOROX Cleaners & Detergents, Bottle, Unscented, 6 PK (CLO32260)
- DIVERSEY Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, Colorless, 12 PK (4277285)
- ZEP Disinfectant, 20 oz. Aerosol Can, Pleasant, 12 PK (000301)
- Chase Products Disinfectants and Sanitizers