Shop All Disinfectants and Sanitizers
Chase Products
Cleaners & Detergents, Aerosol Spray, Unscented, 12 PK
Mfr # 5157
Zoro # G204417878
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Spray
- Fragrance Unscented
- Application Method Disinfectant/Sanitizer
- Capacity 16.5 oz
- Standards EPA Reg. No. 498-179; EPA List N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chase Products
- MFR # 5157
- Zoro # G204417878
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Aerosol Spray |
Fragrance | Unscented |
Item | Cleaners & Detergents |
Application Method | Disinfectant/Sanitizer |
Capacity | 16.5 oz |
Standards | EPA Reg. No. 498-179; EPA List N |
Physical Form | Liquid |
Surface | Ceramics; Enamel; Fiberglass; Laminates; Plastic; Metal; Vinyl |
Net Weight | 16 lbs |
Application | Disinfectant/Sanitizer |
For Use On | Bacteria; Fungus; Germs; Mildew; Mold |
Description
Hospital-type formula spray disinfectant kills 99.9% of germs in 20 seconds and 100% of germs in 10 minutes, including HIV-1 on precleaned environmental surfaces or objects. Also effective against fungi and prevents mold and mildew on hard surfaces.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN 1 gal Jug, Industrial Cleaner and Degreaser, Concentrated Liquid, Sassafras (2710200613005)
- MALCO X14 32OZ Mildew Remover (260760)
- 3M Buffing Pad, 32 In x 14 In, Red, PK10 (5100-32x14)
- TECHSPRAY 3/16 in W Utility Brush, Medium, 4 1/2 in L Handle, 1/4 in L Brush, Brown, Stainless steel (2031-1)
- CHASE PRODUCTS Cleaners & Detergents, Aerosol Spray, Unscented, 12 PK (CHA 5196)
- CHASE PRODUCTS ChaseProd, Instant Action Foaming Cleaner/disinfectant, 17oz, Aerosol, 12PK (5196)
- CHASE PRODUCTS Aerosol Wasp, Bee & Hornet killer, 15PK (438-5108)
- GRANITE GOLD MicroGold No Scent Multi-action Antimicrobial Disinfectant 16 oz 1 pk (GG0097)
- CLOROX Scentiva Wipes, Bleach Free Cleaning Wipes, Canister, Pacific Breeze & Coconut, White (CLO60037)
- WEXCIDE WEX-CIDE CONCENTRATED DISINFECTING CLEANER, NECTAR SCENT, 128 OZ BOTTLE (211000EA)
- STEARNS PACKAGINGRPORATION GAL Reg Bleach (2906516)
- Chase Products Disinfectants and Sanitizers