Shop All Metal Polish and Stone Care
Chase Products
Champion Sprayon Stainless Steel Cleaner, 16 oz Aerosol Spray, PK12
Mfr # 5197
Zoro # G401962690
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemicals For Use On Stainless Steel
- Fragrance Neutral
- Cleaner Form Aerosol
- For Use On Metal Counters;Metal Trim
- Net Weight 15.2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chase Products
- MFR # 5197
- Zoro # G401962690
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Container Size | 16 oz |
Details
Chemicals For Use On | Stainless Steel |
Fragrance | Neutral |
Cleaner Form | Aerosol |
For Use On | Metal Counters;Metal Trim |
Net Weight | 15.2 lbs |
Form | Aerosol |
Capacity | 16 oz |
Effective to Remove | Dirt;Dust;Fingerprints;Smudges;Water Spot |
Wipes Application | Metal Counters;Metal Trim |
Container Type | Aerosol Spray |
Description
Deep-cleaning foam restores the luster to stainless steel, aluminum, brass, chrome, copper, zinc and silver. Oil-based shield protects against water spots, stains and fingerprints. SprayAnyWay valve enables application regardless of how the can is oriented.
- •Restores the luster to most metals.
- •Protects against water spots, stains and fingerprints.
- •SprayAnyWayTM valve.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 32 in String Wet Mop, 26 oz Dry Wt, Screw On Connection, Cut-End, Beige, Cotton (16W218)
- WYPALL Towels & Wipes, Denim Blue, Roll, Hydroknit*, 2; 450 Wipes, 11.1" x 13.4", Unscented (KCC 12889)
- TOTER CART LINER 96GAL 10CT (GB096-R8000)
- LIBMAN COMMERCIAL Lobby Dust Pan Open Lid, 2PK (918)
- MISTY PBC-20, 32 oz., PK12 (1038804)
- GRANITE GOLD 24 Oz. Daily Granite Cleaner (GG0032)
- LUNDMARK Cleanr&Polish Marble10Oz (3215F10)
- MAGIC Stainless Steel Cleaner, Aerosol Spray Can, 17 oz, Ready to Use, Unscented (3062)
- SHEILA SHINE Cleaner, Size 1 gal. (SH-GAL-4)
- JELMAR TarnXPro, Tarnish Remover, 1gal Bottle (TX4PROEA)
- KLEEN KING Copper & Ss Clnr 14Oz (03020)
- Chase Products Metal Polish and Stone Care