Shop All Air Freshener Refills
Chase Products
Champion Sprayon SPRAYScents Metered Air Freshener Refill, Exotic Garden Scent, 7 oz Aerosol, 12PK
Mfr # CHA 5187
Zoro # G205695718
product price: $87.15
/pk 12, $7.26/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Exotic Garden
- Refill Type Aerosol Spray
- Cleaner Form Aerosol
- Cleaner Chemical Product Grouping Automatic Odor Control
- Size 7 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chase Products
- MFR # CHA 5187
- Zoro # G205695718
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Size | 7 oz |
Details
Item | Air Fresheners/Odor Eliminators |
Fragrance | Exotic Garden |
Refill Type | Aerosol Spray |
Cleaner Form | Aerosol |
Cleaner Chemical Product Grouping | Automatic Odor Control |
Net Weight | 7.8 lbs |
Description
Specialized air-freshener refill contains Ordenone, a proven malodor eliminator. A variety of fresh scents allows you to tailor your environment to please. Each metered spray deodorizes up to 6,000 cubic feet, and if set for 15-minute intervals, each can lasts for up to 30 days. Universal actuator tip accommodates a wide variety of automatic odor control systems, including SPRAYScents dispensers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABCO PRODUCTS Whisk 100 Corn Broom (00300-12)
- BOBRICK Roller, Toilet Tissue (4288-9)
- SAN JAMAR True Fold Towel Dispenser, White (SJMT1905WH)
- BLACK & DECKER dustbuster(R) AdvancedClean(TM) Wet/Dry Cordless Hand Vacuum (HLWVA325J21)
- CHASE PRODUCTS ChaseProd, SPRAYSCENTS METERED AIR FRESHENER REFILL, LEMON, 7 OZ AEROSOL, 12PK (5189)
- CHASE PRODUCTS SPRAYScents Metered Air Freshener Refill, Mango, 7 oz Aerosol Spray, PK12 (5192)
- CHASE PRODUCTS SPRAYScents Metered Air Freshener Refill, Cherry Jubilee, 7 oz Aerosol Spray, PK12 (5181)
- CHASE PRODUCTS SPRAYScents Metered Air Freshener Refill, Lemon, 7 oz Aerosol, Spray, PK12 (CHA 5189)
- CHASE PRODUCTS SPRAYScents Metered Air Freshener Refill, Powder Fresh, 7 oz Aerosol Spray, PK12 (5185)
- CHASE PRODUCTS SPRAYScents Metered Air Freshener Refill, Pina Colada, 7 oz Aerosol Spray, PK12 (CHA 5180)
- AIR WICK Scented Oil Refill, Lavender and Chamomile, 0.67 oz, PK12 (62338-78473)
- Chase Products Air Freshener Refills