Shop All Spray Paint
Chase Products
Champion Sprayon High Heat Aluminum Spray Paint 6 CansCase 4190979
Mfr # 419-0979
Zoro # G602580990
product price: $54.65
/ea
$54.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Color Aluminum
- Net Weight 12 oz
- Application Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chase Products
- MFR # 419-0979
- Zoro # G602580990
- UPC # 10228109799
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Aluminum |
Net Weight | 12 oz |
Application Method | Spray |
Description
CHAMPION SPRAYON® HIGH HEAT PAINT IS FORMULATED TO WITHSTAND TEMPERATURES OF 1200° F WITH EXCELLENT ADHESION. THIS HIGH-HEAT FORMULA WILL CURE TO A HARD SURFACE WITH THE FIRST USE, WHEN THE SURFACE REACHES 120° F TO 150° F. DESIGNED FOR INTERIOR AND EXTERIOR USE. ALUMINUM COLOR. 12 OZ. CAN., 6 CANS PER CASE.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 9/16" Nap, Slit Foam (R234-9)
- PURDY 2Pk4.4X1/2 Roll Cover (140624033)
- TANIS BRUSH #8 Flat Artist Paint Brush, Nylon Bristle (00224)
- SHEETROCK Interior Paint, Flat, White (542728)
- KRYLON INDUSTRIAL Spray Paint, Clear, Satin, 12 oz (K07006777)
- KRYLON Spray Paint, Flourescent Yellow Orange, Gloss, 11 oz (K03102777)
- KRYLON Glitter Blast Grape Glitz Spray Paint 5.75 (K03813000)
- KRYLON INDUSTRIAL Spray Paint, White, Flat, 12 oz (K01502A07)
- SEYMOUR MIDWEST White, Gloss, 16 oz 12 PK (98-2)
- RUST-OLEUM Spray Paint, Black, Flat, 12 oz (245198)
- RUST-OLEUM Spray Paint, Crystal Clear, Gloss, 12 oz (1610830)
- Chase Products Spray Paint