Shop All Polishing and Dusting
Chase Products
Champion Sprayon Furniture Polish, Lemon, 17 oz Aerosol Spray, PK12
Mfr # 5136
Zoro # G401962713
product price: $61.99
/pk 12, $5.17/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Spray
- Fragrance Lemon
- For Use On Wood
- Net Weight 16 lbs
- Capacity 17 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chase Products
- MFR # 5136
- Zoro # G401962713
- Country of Origin United States
- Category Polishing and Dusting
Details
Container Type | Aerosol Spray |
Fragrance | Lemon |
For Use On | Wood |
Net Weight | 16 lbs |
Capacity | 17 oz |
Application | Woodwork |
Cleaner Form | Aerosol |
Effective to Remove | Dirt;Dust;Fingerprints;Smudges |
Description
Clean, polish and condition wood surfaces all at once. Smooth, scented formula provides a brilliant wax-free shine. Highly effective product helps restore neglected wood surfaces.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CERMA BRYTE Cleanr Cerama Bryte 28Oz (88100)
- MARTOR Double Sided Replacment Blade, 1-37/64", PK10 (3550.20)
- KIMBERLY-CLARK PROFESSIONAL DISPENSER, AIRFRS, CONTINUOUS (KCC92620)
- COVERGUARD Plate, Blue Diamond, 72" x 360 ft (CG1372DP)
- MISTY Crystal Clear Dust Mop Treatment, Slightly Fruity Scent, 1 gal Bottle (1003411)
- SCRUBBING BUBBLES Pledge Revitalizing Oil Orange Scent Furniture Polish 16 oz Spray (26363)
- BOARDWALK Furniture Polish, Lemon, 19oz Aerosol (BWK346AEA)
- CLEAN RITE INC Clean Rite 2-66 11 x 17 in. Soft Polishing Diaper Cloth (157597)
- BOARDWALK Furniture Polish, Lemon, 19oz Aerosol, PK12 (BWK346ACT)
- WEIMAN PRODUCTS Weiman Floral Scent Stainless Steel Cleaner & Polish 17 Spray (49)
- NAMCO MANUFACTURING Stainless Steel Cleaner, 15 oz. Aerosol, PK12 (2013)
- Chase Products Polishing and Dusting