Shop All Strip Doors
Chase Industries,.
Strip Door Curtain 6'W x 8'H W/ 8" Loc-Rib Clear & Orange End Strips
Mfr # Z8002LR7296WO
Zoro # G705661619
product price: $636.99
/ea
Free Shipping & Returns
$636.99
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
- Brand Chase Industries,.
- MFR # Z8002LR7296WO
- Zoro # G705661619
- Country of Origin United States
- Category Strip Doors
Description
Econo max personnel strip door low cost, high quality solution for managing environments. this strip door is designed to separate environments from temperature, weather, noise, dust and other airborne pollutants. It's the perfect "room dividing" door for office areas, restaurants and walk-in coolers to help ensure comfortable conditions for employees and customers. Low profile design completely eliminates dirt and grease penetration. Door features 8" wide pvc strips with pre-punched holes for a 50% overlap. Mounting hardware included. note: recommended for indoor use only.
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
- WESCO Steel Drum Cradle 32.5" L x 19.5" W x 15" H (DRM207)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083221PSU)
- VESTIL Adj. Steel Stand, 6-3/4-8-3/4 H, 19 x 36 (AHT-L-1936)
- CHICAGO HARDWARE Turnbuckle, Eye & Eye, Aluminum, 3/8-16 In (05120 0)
- ALECO Clear-Flex II Scratch-Guard Strip Door Kit 8' x 10', 12" x .216 (444666)
- TMI Replacement Vinyl Strip, Low-Temp Ribbed (999-00660)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00705)
- TMI Truck Strip Door, Reinforced, 8ftHx8ftW (999-00536)
- TMI Industrial PVC Strip Door, 7 ft. 3" L (999-00604)
- TMI Strip Door Hardware, 3 ft., Aluminum (999-00049)
- ALECO Clear-Flex II Scratch-Guard Strip Door Kit 10' x 10', 12" x .216 (444928)
- Chase Industries,. Dock Gates & Doors