Shop All Strip Doors
Chase Industries,.
Strip Door Curtain 5'W x 8'H with 8" Standard Clear & Orange End Strips
Mfr # Z8802ST6096WO
Zoro # G005661579
product price: $502.99
/ea
Free Shipping & Returns
$502.99
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
- Brand Chase Industries,.
- MFR # Z8802ST6096WO
- Zoro # G005661579
- Country of Origin United States
- Category Strip Doors
Description
Econo max personnel strip door low cost, high quality solution for managing environments. this strip door is designed to separate environments from temperature, weather, noise, dust and other airborne pollutants. It's the perfect "room dividing" door for office areas, restaurants and walk-in coolers to help ensure comfortable conditions for employees and customers. Low profile design completely eliminates dirt and grease penetration. Door features 8" wide pvc strips with pre-punched holes for a 50% overlap. Mounting hardware included. note: recommended for indoor use only.
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
- DAYTON Cable, 1/8 In, L250Ft, WLL340Lb, 7x7, Steel (2TAA7)
- ZORO SELECT Rope, Cotton, 1/4in Dia, 100 ft. (120085-00100-000)
- DAYTON Flat Head Bolt, 1/4 - 20 x 1 In, PK4 (FHB-052)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 1200 lb (LGL2448BK2DR)
- IDEAL WAREHOUSE INNOVATIONS Bright-Guide Aiming Strip, 24" (60-5401)
- TMI Industrial PVC Strip Door, 7 ft. 3" L (999-00607)
- ALECO Clear-Flex II Smooth Strip Door Kit 8' x 8', 8" x .080 (444253)
- TMI Rip-A-Strip Replacment, Smooth, 12in, Clear (999-00204)
- TMI Rip-A-Strip Replacment, Ribbed, 8in, Clear (999-00201)
- GLOBAL EQUIPMENT Standard Grade Smooth Clear Strip Door Curtain 10'W x 12'H (786018)
- TMI Save-T-Loc Strip Door Hardware, 5ft, Alum (999-10051)
- Chase Industries,. Dock Gates & Doors