Shop All Strip Doors
Chase Industries,.
Strip Door Curtain 4'W x 7'H with 8" Standard Clear & Orange End Strips
Mfr # Z8802ST4884WO
Zoro # G705661572
product price: $469.99
/ea
Free Shipping & Returns
$469.99
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
- Brand Chase Industries,.
- MFR # Z8802ST4884WO
- Zoro # G705661572
- Country of Origin United States
- Category Strip Doors
Description
Econo max personnel strip door low cost, high quality solution for managing environments. this strip door is designed to separate environments from temperature, weather, noise, dust and other airborne pollutants. It's the perfect "room dividing" door for office areas, restaurants and walk-in coolers to help ensure comfortable conditions for employees and customers. Low profile design completely eliminates dirt and grease penetration. Door features 8" wide pvc strips with pre-punched holes for a 50% overlap. Mounting hardware included. note: recommended for indoor use only.
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
- ZORO SELECT Fork Extensions, 108in.L x 5 in.W, Pin, PK2 (35LU40)
- VESTIL Forklift Truck Seat Safety Switch LTS-SSS (LTS-SSS)
- WERNER 2 Steps, Fiberglass Step Stand, 300 lb. Load Capacity, Silver/Orange (TW6202)
- BAUER LADDER 8' x 14" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21030)
- TMI Rip-A-Strip Replacment, Ribbed, 12in, Clear (999-00207)
- TMI Industrial Strip Door, Ribbed, 8ftHx5ftW (999-00030)
- IDEAL WAREHOUSE INNOVATIONS Standard Smooth PVC Roll, 6"x.060"x400Ft (14-1000)
- TMI Industrial Strip Door, Ribbed, 10ftHx8ftW (999-00034)
- TMI Indstrl Strip Door, Anti-Static, 7ftHx3ftW (999-00545)
- TMI Rip-A-Strip Replacment, Ribbed, 8in, Clear (999-00201)
- TMI Flexible Bulk Rolls, Ribbed, 6" W (999-00403)
- Chase Industries,. Strip Doors