Shop All Strip Doors
Chase Industries,.
Strip Door Curtain 40"W x 86"H with 8" Low-Temperature Clear Strips
Mfr # Z8802LT4086
Zoro # G405661629
product price: $248.99
/ea
Free Shipping & Returns
$248.99
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
- Brand Chase Industries,.
- MFR # Z8802LT4086
- Zoro # G405661629
- Country of Origin United States
- Category Strip Doors
Description
Econo max personnel strip door low cost, high quality solution for managing environments. this strip door is designed to separate environments from temperature, weather, noise, dust and other airborne pollutants. It's the perfect "room dividing" door for office areas, restaurants and walk-in coolers to help ensure comfortable conditions for employees and customers. Low profile design completely eliminates dirt and grease penetration. Door features 8" wide pvc strips with pre-punched holes for a 50% overlap. Mounting hardware included. note: recommended for indoor use only.
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
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 100 lb (PTW60637BK)
- BLUFF MANUFACTURING Dockplate, Aluminum, 6265 lb, 36 x 48 In (B4836)
- US CARGO CONTROL 1" x 15' Black Stainless Steel Endless Ratchet Strap (26SS15FE-BLK)
- MAGLINER Wheel Multidirectional, 5"x1-1/2" (130502)
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 6" W (999-00406)
- TMI Flexible Bulk Roll, Anti-Static, 12in, Clr (999-00560)
- TMI Industrial PVC Strip Door, 8 ft. 3" L (999-00618)
- ALECO Clear-Flex II Standard Scratch-Guard Bulk Roll 12" x .216 x 150' (170025)
- TMI Flexible Bulk Roll, Ribbed, 12in, Clear (999-00130)
- TMI Flexible Bulk Roll, Smooth, 12in, Clear, PVC (999-00002)
- TMI Strip Door Hardware, 3 ft. 4" L, PP (999-10106)
- Chase Industries,. Dock Gates & Doors