Shop All Enclosure Covers & Accessories
Chase Industries,.
Chase Doors Light to Medium Duty Service Door Single Panel Gray 3' x 7'
Mfr # 3684NWS-MG
Zoro # G005830173
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,886.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chase Industries,.
- MFR # 3684NWS-MG
- Zoro # G005830173
- Country of Origin United States
- Category Enclosure Covers & Accessories
Details
Item | Single Panel Service Door |
Description
Chase doors light to medium duty service door two-way swing door has been engineered to cost effectively enhance traffic door functionality. an excellent door for restaurants, department stores or specialty retail applications, this lightweight door opens with minimal resistance and gently closes by gravity. The simple and attractive door panel contains no wood or organic material, as the textured abs face sheets and extra wide perimeter abs frame encapsulates an extruded, polymer honeycomb core. Stainless steel end capping presents a clean, finished appearance and additional edge protection. Proven hinge mechanism mounts to the jamb with an offset cam and hardened rollers for minimal maintenance and years of reliable service. 12" kick plates add additional door rigidity, and are color-matched with the door for an upscale look. High-visibility 14"w x 16"h acrylic window is set in a black vacuum formed abs frame.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 20A, 600V AC, Non-Indicating (KLDR020)
- 3M One Hole Lug Compress Conct, 4/0 AWG, PK10 (31045)
- MERSEN Finger Safe Fuse Block, J UL Class, 3 Poles, 31 to 60A Amp Range, 600V AC/DC Volt Rating (US6J3I)
- OMRON TEMPERATURE CONTROL, 1/16 DIN (E5C2R20JWAC10024032392)
- HAMMOND Ventilator, small Package of 1 (SDV180-1)
- HAMMOND Panel 21 x 9, Fits Encl. 24 x 12, Galv (18G2109)
- QUAZITE Underground Enclosure Cover, Blank Cover, 11 x 9 Enclosure, 15000 lbs., Polymer Concrete (PC0608HA0009)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- MULBERRY Grommet, 3/8 in, Rubber (40452)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 1 NEMA (7515)
- VYNCKIER Enclosure (A61-2412DT)
- Chase Industries,. Enclosure Covers & Accessories