Shop All Enclosure Covers & Accessories
Chase Industries,.
Chase Doors Light to Medium Duty Service Door Single Panel Beige 3'6" x 7'
Mfr # 4284NWS-BG
Zoro # G505830154
product price: $2,188.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,188.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chase Industries,.
- MFR # 4284NWS-BG
- Zoro # G505830154
- Country of Origin United States
- Category Enclosure Covers & Accessories
Details
Item | Single Panel Service Door |
Description
Chase doors light to medium duty service door two-way swing door has been engineered to cost effectively enhance traffic door functionality. an excellent door for restaurants, department stores or specialty retail applications, this lightweight door opens with minimal resistance and gently closes by gravity. The simple and attractive door panel contains no wood or organic material, as the textured abs face sheets and extra wide perimeter abs frame encapsulates an extruded, polymer honeycomb core. Stainless steel end capping presents a clean, finished appearance and additional edge protection. Proven hinge mechanism mounts to the jamb with an offset cam and hardened rollers for minimal maintenance and years of reliable service. 12" kick plates add additional door rigidity, and are color-matched with the door for an upscale look. High-visibility 14"w x 16"h acrylic window is set in a black vacuum formed abs frame. note: frame not included. Frame is available; please call for more information.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 110VA, 0 Hz (ORI121210110)
- VICTRON ENERGY SmartSolar MPPT 100/20 (up to 48V) Retail (SCC110020160R)
- REMKE I Grip, Cable Range .56-.73, I-056 (7310-003R)
- 3M Splice Kits, 4 to 1/0 AWG, 194F, Blk, 1000V (5302)
- RITTAL Ts 8106.235 2000H0600D Sheet Steel Side Wall Panel Pair Enclosure Parts And Accessory (8106235)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Light Gray (HP50LG)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- JANDORF Bushing Rubber 1-1/4Majd 61486 (3395456)
- PRIME-LINE Clear Plastic, Shower Door Bottom Guide Assembly 2 Pack (M 6058)
- RITTAL Lock Insert W/ Key (SZ 2467.000)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Gray (HP100)
- Chase Industries,. Enclosure Covers & Accessories