Shop All Enclosure Covers & Accessories
Chase Industries,.
Chase Doors Light to Medium Duty Service Door Double Panel Gray 4' x 7'
Mfr # 4884NWD-MG
Zoro # G705830091
product price: $3,217.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,217.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chase Industries,.
- MFR # 4884NWD-MG
- Zoro # G705830091
- Country of Origin United States
- Category Enclosure Covers & Accessories
Details
Item | Double Panel Service Door |
Description
Chase doors light to medium duty service door two-way swing doors have been engineered to cost effectively enhance traffic door functionality. an excellent door for restaurants, department stores or specialty retail applications, this lightweight door opens with minimal resistance and gently closes by gravity. The simple and attractive door panel contains no wood or organic material, as the textured abs face sheets and extra wide perimeter abs frame encapsulates an extruded, polymer honeycomb core. Stainless steel end capping presents a clean, finished appearance and additional edge protection. Proven hinge mechanism mounts to the jamb with an offset cam and hardened rollers for minimal maintenance and years of reliable service. 12" kick plates add additional door rigidity, and are color-matched with the door for an upscale look. High-visibility 14"w x 16"h acrylic window is set in a black vacuum formed abs frame. note: frame not included. Frame is available; please call for more information.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 16-14 AWG Nylon Double Crimp Butt Connectors - 100 Pack (220162)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G252)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1STUZH-240U)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK52V20)
- QUAZITE Underground Enclosure Cover, Electric Cover, 20-1/4 x 13-3/8 Enclosure, 22500 lbs. (PG1118HH0017)
- SCHNEIDER ELECTRIC Boot, Harmony XB4, for 22mm selector switch, plastic, black (ZBDD2)
- HUBBELL Weatherproof Covr 2G Gry (MM2410G)
- HAMMOND Type 4X Rain Hood, Use w/ PF4x000/PFA40000, 316 SS (RH40000N4S16)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 4 NEMA (747)
- HOFFMAN 28088 Ab Large Handle Adapter Plate, ABL (ABL)
- BELL OUTDOOR Weatherproof Extension Adapter, Swing Arm (5412-0)
- Chase Industries,. Enclosure Covers & Accessories