Shop All Dock Doors, Seals & Shelters
Chase
Flexible Swinging Door, 7 x 6 ft, Black, PR
Mfr # AIR2007284BLA
Zoro # G3504299
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,234.99
Free 30-Day Returns
Key Features
- Swinging Door Material PVC
- Door Height 7 ft
- Includes Mounting hardware
- Window Width 15 in
- Window Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chase
- MFR # AIR2007284BLA
- Zoro # G3504299
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 7 ft |
Window Width | 15 in |
Opening Height | 7 ft |
Opening Width | 6 ft |
Door Width | 6 ft |
Window Height | 14 in |
Details
Item | Swinging Door |
Swinging Door Material | PVC |
Includes | Mounting hardware |
Window Material | Vinyl |
Number of Doors | 2 |
Door Color | Black |
Finish | Textured |
Window Included | Yes |
Standards | USDA |
Window Color | Clear |
Hinges | Left and Right Jamb |
Bumpers Included | No |
Door Material | Heavy Duty PVC |
Door Seals Included | Yes |
Description
Swinging Door, Door Height 7 ft, Door Width 6 ft, Door Color Black, Swinging Door Material PVC, Textured Finish, Number of Doors 2, Window Height 14 in, Window Width 15 in, Bumpers Included No, Door Seals Included Yes, Opening Height 7 ft, Opening Width 6 ft, Window Color Clear, Window Material Vinyl, Left and Right Jamb, Standards USDA, Window Included Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Fleming Supply Portable Curb Ramp, 1000lb Capacity Riser for Loading Docks, Driveways, Thresholds (533462WVF)
- ALL MATERIAL HANDLING AMH MINI Lever Hoist 0.5t-10' Lift (ML005-10)
- CROSBY Wire Rope Thimble, 1/8 in., Steel (1037256)
- HARPER TRUCKS Crossmember Straight Back, 12" H, 2" D (PGBLKH-5)
- CHASE Swinging Dr, 7x6ft, Beige, Polyethylene, PR (7284RDBEI)
- CHASE Swinging Door, 7 x 3ft, Black, Polyethylene (3684RXHDBLA)
- CHASE Swinging Door, 7 x 3 ft, Metallic Gray (3684RMGR)
- CHASE Swinging Door, 8 x 5 ft, Cloud Gray, PR (6096RDXHDCGR)
- CHASE Swinging Door, 7 x 5 ft, Cadet Blue, PR (6084RDCBL)
- CHASE Swinging Dr, 8x5ft, White, Polyethylene, PR (6096RDWHI)
- TMI Roll-Up Door, Motorized, 12 ft H x 12 ft W (999-00270)
- Chase Dock Gates & Doors