Shop All Dock Doors, Seals & Shelters
Chase
Flexible Swinging Door, 7 x 5 ft, Black, PR
Mfr # AIR9736084BLA
Zoro # G3448755
product price: $1,788.99
/pr
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,788.99
Free 30-Day Returns
Key Features
- Swinging Door Material PVC
- Door Height 7 ft
- Includes 42 in Vinyl Impact Plates, Mounting Hardware
- Window Width 52 in
- Window Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chase
- MFR # AIR9736084BLA
- Zoro # G3448755
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 7 ft |
Window Width | 52 in |
Opening Height | 7 ft |
Opening Width | 5 ft |
Door Width | 5 ft |
Window Height | 23 in |
Details
Item | Swinging Door |
Swinging Door Material | PVC |
Includes | 42 in Vinyl Impact Plates, Mounting Hardware |
Window Material | PVC |
Number of Doors | 2 |
Door Color | Black |
Finish | Textured (Embossed) |
Standards | USDA |
Bumpers Included | No |
Door Seals Included | Yes |
Window Color | Clear |
Hinges | Left and Right Jamb |
Door Material | 0.160" PVC |
Window Included | Yes |
Description
Swinging Door, Door Height 7 ft, Door Width 5 ft, Door Color Black, Swinging Door Material PVC, Textured (Embossed) Finish, Number of Doors 2, Window Height 23 in, Window Width 52 in, Bumpers Included No, Door Seals Included Yes, Opening Height 7 ft, Opening Width 5 ft, Window Color Clear, Window Material PVC, Left and Right Jamb, Standards USDA, Window Included Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1" Wire D-Ring (DR251)
- ROYAL BASKET TRUCKS Replacement Liner, 12 Bushel, Gray Vinyl (G12-GGX-LNN)
- MIDWEST FASTENER 5/8" Wire Rope Clips 10PK (52195)
- MAZZELLA Crosby G-209 Galvanized Carbon Shackle SPA 3/16", 1/3T WLL (1018357)
- CHASE Swinging Door, 7 x 3 ft, Metallic Gray (3684RMGR)
- CHASE Swinging Door, 8 x 6 ft, Royal Blue, PR (7296RD25RBL)
- CHASE Swinging Door, 8 x 5 ft, Navy Blue, PR (6096RDNAV)
- CHASE Swinging Door, 7 x 3 ft, Royal Blue (3684RXHDRBL)
- CHASE Swinging Door, 7 x 5 ft, Royal Blue, PR (6084RDRBL)
- CHASE Swinging Door, 7 x 5 ft, Cloud Gray, PR (6084XDCGR)
- WESCO Dock Seal, 8 ft W x 10 ft H Door Fit (DS-96120-10-P)
- Chase Dock Gates & Doors