Shop All Metal Polish and Stone Care
Chase
Aerosol Stainless Steel Cleaner Oil, PK12
Mfr # 438-5197
Zoro # G4137570
product price: $66.79
/pk 12, $5.57/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Net Weight 16 oz
- Container Type Aerosol Spray Can
- Standards NSF Rated, USDA
- Product Grouping Metal Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chase
- MFR # 438-5197
- Zoro # G4137570
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Container Size | 16 oz |
Details
Cleaner Form | Liquid |
Item | Stainless Steel Cleaner |
Net Weight | 16 oz |
Container Type | Aerosol Spray Can |
Standards | NSF Rated, USDA |
Product Grouping | Metal Cleaner |
Surfaces for Use On | Stainless Steel |
NSF Rating | C1 |
Description
Stainless Steel Cleaner, Cleaner Form Liquid, Container Size 16 oz, Container Type Aerosol Spray Can, NSF Rating C1, Standards NSF Rated, USDA, Surfaces for Use On Stainless Steel, Net Weight 16 oz, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Box, Paper, 250 Wipes, 10 1/4 in x 9 in (42346)
- GENUINE JOE Genuine Joe Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, White, 12 PK (GJO22300)
- ZEP Multi Surface, Floor Cleaner, 128oz, PK4 (ZUMSF128)
- TOUGH GUY Air Freshener, Aerosol Spray Can, 10 oz, Ready to Use, Linen Fragrance (2DCA2)
- BLUE MAGIC Metal Polish Cream, Tub, 19.25 oz, Ready to Use Paste (500-06)
- ELMA ULTRASONICS Stainless Steel Basket (30 basket)
- DYMON Stainless Steel Cleaner, 16oz, Aerosol, PK12 (20920)
- GRANITE GOLD 64 Oz. Refill Daily Granite Cleaner (GG0040)
- MIRACLE SEALANTS Cleaner, Bottle, 128 oz., PK4 (TSC4GAL)
- MIRACLE SEALANTS Sealer, Gallon, Transparent (511GAL4)
- FLITZ Multi Purpose Cream, Size 5.3 oz. (BU 03515)
- Chase Metal Polish and Stone Care