Shop All Disinfectants and Sanitizers
Chase
Aerosol Quat Disinfectant, 16.5oz., PK12, 16.5 oz. Aerosol Can, 12 PK
Mfr # 5157
Zoro # G4137710
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Can
- Size 16.5 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chase
- MFR # 5157
- Zoro # G4137710
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 16.5 oz. |
Details
Container Type | Aerosol Can |
Item | Aerosol Quat Disinfectant,16.5oz.,PK12 |
Description
Aerosol Quat Disinfectant,16.5oz.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE GONE Mounting Bracket, 16 oz. (BR-007-256)
- ZORO SELECT EDS Water Bottle, 8 Oz. (3XJX9)
- CLOROX Towels & Wipes, White, Canister, Non-Woven Fiber, 35 Wipes, Crisp Lemon, 12 PK (01594CT)
- TOUGH GUY 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton, 16W219 (16W219)
- CHASE Aerosol Phenol Disinfectant Spray, 16oz, PK12, 17 oz. Aerosol Can, 12 PK (5160)
- DIVERSEY All-Purpose Virex Disinfectant Cleaner, 32 fl oz (1 quart) Spray Bottle, Citrus, Clear, 4 PK (DVOCBD540540)
- FRESH PRODUCTS Cleaners and Detergents, Bottle, Fresh, 12 PK (12-32-TN)
- DIVERSEY Cleaner and Disinfectant, 1 gal. Pail, Unscented, Blue-Green, 4 PK (5283038)
- CLAIRE-SPRAYWAY Germicidal Disinfectant Cleaner, 20 oz. Aerosol Can, Unscented (CL873)
- GOODWAY TECHNOLOGIES DISINFECTANT CHEMICAL, 5 GALLONS (BIOSPRAY-TOWER-5)
- LYSOL Original Disinfect Spray, No Color (RAC04650)
- Chase Disinfectants and Sanitizers