Shop All Disinfectants and Sanitizers
Chase
Aerosol Phenol Disinfectant Spray, 16oz, PK12, 17 oz. Aerosol Can, 12 PK
Mfr # 5160
Zoro # G4137701
product price: $64.79
/pk 12, $5.40/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Can
- Size 17 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chase
- MFR # 5160
- Zoro # G4137701
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 17 oz. |
Details
Container Type | Aerosol Can |
Item | Aerosol Phenol Disinfectant Spray,16oz,PK12 |
Description
Aerosol Phenol Disinfectant Spray,16oz,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARSENAL BY ERGODYNE Zippered Mesh Wash Bag 10 Pack, Black (13721)
- DIVERSEY Finish Pad, White, PK12 (D4972122)
- DYNALON Dynalon PTFE Octagonal Stir Bars, PK12 (303275-0003)
- IMPACT PRODUCTS Deluxe Professional Plunger, 11.2" Polyethylene Handle, 6" dia (IMP 9205)
- CHASE Aerosol Quat Disinfectant, 16.5oz., PK12, 16.5 oz. Aerosol Can, 12 PK (5157)
- SCRUBBING BUBBLES Fresh Scent Disinfectant 12 oz (70363)
- VIREX II 256 Diversey Virex II 1-Step Disinfectant Cleaner, 47.3 fl oz (1.5 quart) Minty, Blue (DVO5019317)
- CLOROX Regular Scent Germicidal Bleach 121 oz (32429)
- LYSOL Cleaners & Detergents, Aerosol Spray, Fresh, 12 PK (36241-04675)
- SANI-SURE Multi-Surface Sanitizer, 0.13 oz (0.01 lb) Chlorine, Yellow, 100 PK (DVO90670)
- COMET Cleaners & Detergents, Spray Bottle, Fresh, 8 PK (30314)
- Chase Disinfectants and Sanitizers