Shop All Insect Killers
Chase
7 oz. Metered Spray Outdoor Only Insecticide PK12
Mfr # 438-5111
Zoro # G4137765
product price: $138.99
/pk 12, $11.58/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Outdoor Only
- Form Aerosol Spray
- Size 7 oz.
- Targeted Insects Flies, Gnats, Mosquitos, Moths
- Insect Group Flying
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chase
- MFR # 438-5111
- Zoro # G4137765
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 7 oz. |
Container Size | 7 oz |
Details
Item | Aerosol Insecticide |
Indoor/Outdoor Usage | Outdoor Only |
Form | Aerosol Spray |
Targeted Insects | Flies, Gnats, Mosquitos, Moths |
Insect Group | Flying |
Insect Control Type | Repels |
Type | Insecticide |
Standards | EPA, FIFRA |
Active Ingredients | Pyrethrin |
DEET Concentration | DEET-Free |
Net Weight | 10 oz |
Container Type | Aerosol Spray Can |
Description
Aerosol Insecticide, Targeted Insects Flies, Gnats, Mosquitos, Moths, Active Ingredients Pyrethrin, DEET Concentration DEET-Free, Container Size 7 oz, Container Type Aerosol Spray Can, Form Aerosol Spray, Insect Group Flying, Insect Control Type Kills, Net Weight 10 oz, Standards EPA, FIFRA, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL .095 in. x 20 ft. String Trimmer Line (5 pk) (49-16-2782)
- STENS Husqvarna Air Filter, Black 525470602 (605-618)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip Set (5-piece) (PW7100)
- KARCHER 1.601-990.0 1800 Psi Pressure Washer (K3000)
- CHASE 15 oz. Aerosol Spray Outdoor Only Wasp/Bee/Hornet Killer Insecticide PK12 (438-5108)
- CHASE 18 oz. Spray Indoor/Outdoor Flying Insect Insecticide, PK12 (438-5102)
- CHASE 15 oz. Spray Indoor/Outdoor Ant/Roach Insecticide, PK12 (438-5107)
- CHASE 15 oz. Spray Crawling Insecticide PK12 (438-5113)
- SPECTRACIDE Bug Stop Home Barrier 32 Oz. Ready To Use Trigger Spray Insect Killer (HG-96427)
- SPECTRACIDE Fireant Klr Oneshot 1.5# (HG-96849)
- RESCUE Yellow Jacket Trap (YJTD-DB12-W)
- Chase Insect Killers