Shop All Insect Killers
Chase
6 oz. Aerosol Fogger Spray Insecticide, PK12
Mfr # 438-5105
Zoro # G4137528
product price: $103.99
/pk 12, $8.67/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor Only
- Form Spray
- Size 6 oz.
- Targeted Insects Ants, Cockroaches, Crickets, Fleas, Flies, Mosquitoes, Rice Weevils, Saw-Toothed Grain Beetles, Small Flying Moths, Ticks
- Insect Group Flying and Crawling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chase
- MFR # 438-5105
- Zoro # G4137528
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 6 oz. |
Details
Item | Insecticide |
Indoor/Outdoor Usage | Indoor Only |
Form | Spray |
Targeted Insects | Ants, Cockroaches, Crickets, Fleas, Flies, Mosquitoes, Rice Weevils, Saw-Toothed Grain Beetles, Small Flying Moths, Ticks |
Insect Group | Flying and Crawling |
Insect Control Type | Kills |
Type | Insecticide |
Description
Aerosol Indoor Insect Fogger,6oz.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRACIDE 3.5 lb. Fire Ant Mound Destroyer Granules (HG-96470)
- TOMAHAWK POWER Ultra Low Volume Micron ULV Attachment for TMD14 Backpack Fogger (TMD14-ULV-KIT)
- PERFORMANCE TOOL Garage/Shop Blower (W50063)
- BRIGGS & STRATTON Governor Link Spring (692207)
- CHASE 7 oz. Metered Spray Outdoor Only Insecticide PK12 (438-5111)
- CHASE 15 oz. Spray Crawling Insecticide PK12 (438-5113)
- CHASE 15 oz. Spray Indoor/Outdoor Ant/Roach Insecticide, PK12 (438-5107)
- CHASE 18 oz. Spray Indoor/Outdoor Flying Insect Insecticide, PK12 (438-5102)
- CHASE 15 oz. Aerosol Spray Outdoor Only Wasp/Bee/Hornet Killer Insecticide PK12 (438-5108)
- ORANGE GUARD Orange Guard Gallon (101)
- ARMATRON Flowtron® Electronic Insect Killer, 1 Acre - BK40D (BK40D)
- Chase Insect Killers