Shop All Insect Killers
Chase
18 oz. Spray Indoor/Outdoor Flying Insect Insecticide, PK12
Mfr # 438-5102
Zoro # G4137808
product price: $80.69
/pk 12, $6.72/ea
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Form Aerosol Spray
- Size 18 oz.
- Targeted Insects Ants, Centipedes, Cockroaches, Earwigs, Flies, Gnats, Mosquitos
- Insect Group Flying and Crawling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chase
- MFR # 438-5102
- Zoro # G4137808
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 18 oz. |
Container Size | 18 oz |
Details
Item | Flying Insect Killer |
Indoor/Outdoor Usage | Indoor/Outdoor |
Form | Aerosol Spray |
Targeted Insects | Ants, Centipedes, Cockroaches, Earwigs, Flies, Gnats, Mosquitos |
Insect Group | Flying and Crawling |
Insect Control Type | Kills |
Type | Insecticide |
Standards | EPA, FIFRA |
DEET Concentration | DEET-Free |
Active Ingredients | Permethrin, Piperonyl Butoxide, Tetramethrin |
Net Weight | 12 oz |
Container Type | Aerosol Spray Can |
Indoor/Outdoor Use | Indoor/Outdoor |
Description
Flying Insect Killer, Targeted Insects Ants, Centipedes, Cockroaches, Earwigs, Flies, Gnats, Mosquitos, Active Ingredients Permethrin, Piperonyl Butoxide, Tetramethrin, Indoor/Outdoor Use Indoor/Outdoor, DEET Concentration DEET-Free, Container Size 18 oz, Container Type Aerosol Spray Can, Form Aerosol Spray, Insect Group Flying and Crawling, Insect Control Type Kills, Net Weight 12 oz, Standards EPA, FIFRA, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z UP Vista Shelter, 12x12 Ft., White Frame, Roya (VS3WH12RB)
- RED STAR Fiber-Clay Molded Bird Bath (FM 0203G)
- TOMAHAWK POWER 450 PSI Backpack Sprayer And IR28 (TPS25 + IR28)
- MILLER MFG Trough-O-Matic Metal Float Valve (1136)
- CHASE 15 oz. Spray Indoor/Outdoor Ant/Roach Insecticide, PK12 (438-5107)
- CHASE 7 oz. Metered Spray Outdoor Only Insecticide PK12 (438-5111)
- CHASE 15 oz. Aerosol Spray Outdoor Only Wasp/Bee/Hornet Killer Insecticide PK12 (438-5108)
- CHASE 15 oz. Spray Crawling Insecticide PK12 (438-5113)
- LAWN & GARDEN PRODUCTS Monterey 10 No. Sluggo Snail & Slug Bait OMRI (LA54596)
- RAID Aerosol Insect Killer 17.5 oz (21613)
- BLACK FLAG Bug Zapper 1/2Acre 20W (75012)
- Chase Insect Killers