Shop All Insect Killers
Chase
15 oz. Spray Indoor/Outdoor Ant/Roach Insecticide, PK12
Mfr # 438-5107
Zoro # G4137780
product price: $109.99
/pk 12, $9.17/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Form Aerosol Spray
- Size 15 oz.
- Targeted Insects Ants, Cockroaches, Ticks
- Insect Group Flying and Crawling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chase
- MFR # 438-5107
- Zoro # G4137780
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 15 oz. |
Container Size | 15 oz |
Details
Item | Ant and Roach Killer |
Indoor/Outdoor Usage | Indoor/Outdoor |
Form | Aerosol Spray |
Targeted Insects | Ants, Cockroaches, Ticks |
Insect Group | Flying and Crawling |
Insect Control Type | Kills |
Type | Insecticide |
Standards | EPA, FIFRA |
DEET Concentration | DEET-Free |
Active Ingredients | Esfenvalerate, Pyrethroid |
Net Weight | 12 oz |
Container Type | Aerosol Spray Can |
Indoor/Outdoor Use | Indoor/Outdoor |
Description
Ant and Roach Killer, Targeted Insects Ants, Cockroaches, Ticks, Active Ingredients Esfenvalerate, Pyrethroid, Indoor/Outdoor Use Indoor/Outdoor, DEET Concentration DEET-Free, Container Size 15 oz, Container Type Aerosol Spray Can, Form Aerosol Spray, Insect Group Crawling, Insect Control Type Kills, Net Weight 12 oz, Standards EPA, FIFRA, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANTSKYDD Plantskydd Small Animal Repellent (PS-G20)
- MTD Holder-Tine Horse (686-04068-0637)
- LOGO BRANDS San Francisco 49ers Crosshatch 16 Can Cooler Tote (627-83-CR1)
- HONDA Gas Engine, 3600 rpm, Electric Start, 1 Cyl (GX160QXE2)
- CHASE 6 oz. Aerosol Fogger Spray Insecticide, PK12 (438-5105)
- CHASE 7 oz. Metered Spray Outdoor Only Insecticide PK12 (438-5111)
- CHASE 18 oz. Spray Indoor/Outdoor Flying Insect Insecticide, PK12 (438-5102)
- CHASE 15 oz. Spray Crawling Insecticide PK12 (438-5113)
- CHASE 15 oz. Aerosol Spray Outdoor Only Wasp/Bee/Hornet Killer Insecticide PK12 (438-5108)
- CHASE 10 oz.Aerosol Spray Indoor/Outdoor Insecticide Lice Killer, PK12 (438-5106)
- DOMINION Dominion 2L (27.5oz) (82002506)
- Chase Insect Killers