Shop All Insect Killers
Chase
15 oz. Spray Crawling Insecticide PK12
Mfr # 438-5113
Zoro # G4137756
product price: $115.99
/pk 12, $9.67/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Form Aerosol Spray
- Size 15 oz
- Targeted Insects Carpenter Ants, Carpenter Bees, Centipedes, Cockroaches, Crickets, Earwigs, Fleas, House Flies, Scorpions, Silverfish, Sowbugs, Spiders, Termites, Ticks, Wood Wasps
- Insect Group Flying and Crawling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chase
- MFR # 438-5113
- Zoro # G4137756
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 15 oz |
Container Size | 15 oz |
Details
Item | Insect Killer |
Indoor/Outdoor Usage | Indoor/Outdoor |
Form | Aerosol Spray |
Targeted Insects | Carpenter Ants, Carpenter Bees, Centipedes, Cockroaches, Crickets, Earwigs, Fleas, House Flies, Scorpions, Silverfish, Sowbugs, Spiders, Termites, Ticks, Wood Wasps |
Insect Group | Flying and Crawling |
Insect Control Type | Kills |
Type | Insecticide |
Standards | EPA, FIFRA |
DEET Concentration | DEET-Free |
Active Ingredients | Pyrethroid |
Dilution Ratio | Ready to Use |
Net Weight | 15 oz |
Indoor/Outdoor Use | Indoor/Outdoor |
Container Type | Aerosol Spray Can |
Description
Insect Killer, Targeted Insects Carpenter Ants, Carpenter Bees, Centipedes, Cockroaches, Crickets, Earwigs, Fleas, House Flies, Scorpions, Silverfish, Sowbugs, Spiders, Termites, Ticks, Wood Wasps, Active Ingredients Pyrethroid, Indoor/Outdoor Use Indoor/Outdoor, DEET Concentration DEET-Free, Container Size 15 oz, Container Type Aerosol Spray Can, Form Aerosol Spray, Insect Group Flying and Crawling, Dilution Ratio Ready to Use, Insect Control Type Kills, Net Weight 15 oz, Standards EPA, FIFRA
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEARSPAN Auger Style Earth Anchor 1/2" x 15" x 4" (CC6250)
- CHAPIN Garden Sprayer Replacement Seal Kit (6-4629)
- JAMESON 23" Side Cut Tree Pruner Kit (PH-14-PKG)
- KENYON 14 ga Drain Spade Shovel, Steel Blade, 48 in L Yellow Polymer with Fiberglass Core Handle (49666)
- CHASE 7 oz. Metered Spray Outdoor Only Insecticide PK12 (438-5111)
- CHASE 18 oz. Spray Indoor/Outdoor Flying Insect Insecticide, PK12 (438-5102)
- CHASE 15 oz. Spray Indoor/Outdoor Ant/Roach Insecticide, PK12 (438-5107)
- CHASE 15 oz. Aerosol Spray Outdoor Only Wasp/Bee/Hornet Killer Insecticide PK12 (438-5108)
- FLOWTRON 40W Outdoor Only Electronic Insect Killer (BK-40-D)
- ENOZ Reusable Wasp & Yellow Jacket Trap (ET5000.6)
- CIMEXA Insecticide Dust 5 lbs. (CXID005)
- Chase Insect Killers