Shop All Arts & Crafts
Chartpak
Stencils, Gothic, 2", Letters/Numbers, PK35
Mfr # 01555
Zoro # G4422236
product price: $6.25
/pk 35, $0.18/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Manila
- Material Stencil Board
- Weight 0.136 lbs
- Character Height 2"
- Depicted Text A-Z Set/0-9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chartpak
- MFR # 01555
- Zoro # G4422236
- UPC # 014173119827
- Country of Origin China
- Category Arts & Crafts
Dimensions
Character Height | 2" |
Details
Item | Stencils,Gothic,2",Letters/Numbers,PK35 |
Color | Manila |
Material | Stencil Board |
Weight | 0.136 lbs |
Depicted Text | A-Z Set/0-9 |
Description
Stencils,Gothic,2",Letters/Numbers,Package Quantity35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 36"x48" Melamine Whiteboard, Gloss (S534B)
- UNIVERSAL ONE Pop-Up Note Refills, 3 x 3, Assrtd, PK12 (UNV35617)
- PICA Dry Water Soluble Multi-Use Refill Leads, Yellow, 10PK (4032)
- POST-IT Dispenser, Pop-Up, Cat, White (CAT330)
- CHARTPAK Vinyl Numbers, Adhesive, 21 Numbers, 6 in., Black (CH463885)
- CHARTPAK Chart Tape, 1/16" x 18 yd., Glossy, Black (BG6201)
- CHARTPAK Numbers, Vinyl, Helvetica, 3", Black, PK10 (01170)
- CHARTPAK Graphic Tape, Permanent, Self-Adhesive, 1/16"x648", Matte, Black (CHABG6201M)
- CHARTPAK Circles Stencil, 7x9", Smoke (1204I)
- CHARTPAK Chart Tape, 1/16" x 648", Matte, Black (BG6201M)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Burnt Sienna (27509)
- Chartpak