Shop All Rulers and Straight Edges
Chartpak
Scale, 12", Engineer, White
Mfr # 235E
Zoro # G4565736
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12"
- Material Plastic
- Measurement Type Triangular Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chartpak
- MFR # 235E
- Zoro # G4565736
- UPC # 014173154965
- Country of Origin Japan
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12" |
Details
Material | Plastic |
Measurement Type | Triangular Scale |
Item | Scale,12", Engineer,White |
Description
Scale,12 In., Engineer,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Dluxe Mono-Bloc Strt-Up Kit, 1/2 in. (25725)
- WOODOWL Ultra Smooth Double Cut 18" x 15/16" (07812)
- CRESCENT WISS 9-1/4" MetalMaster® Offset Straight and Left Cut Aviation Snips (M6R)
- TE-CO Driver Studs, Blk Oxide, 1/4"X7-1/2", PK2 (40313)
- CHARTPAK Chartpak, Adjustable Triangular Scale Aluminum Engineers Ruler, 12in, Silver (240)
- CHARTPAK Architect Triangular Scale, 12", White (235A)
- CHARTPAK Architect Triangular Scale/Ruler, 12" (238)
- CHARTPAK Triangular Scale, Plastic, 12", Architectural, White (KOH3272BC)
- BETA Semi-Rigid Graduated Rule, 1000mm (016830100)
- WESTCOTT Three-Hole Punched Wood Ruler, Standard/Metric, 12" (30 cm) Long, Natural Wood, 36PK (17724)
- SWANSON TOOL 100" Cutting Guide (CG100)
- Chartpak Measuring and Layout Tools