Shop All Letters and Numbers
This Product is Discontinued
Chartpak
Press-On Vinyl Letters/Numbers, Black, 1 1/2"h, 37 Letters & Numbers (Discontinued)
Mfr # CHA01040
Zoro # G600002166
This Product is Discontinued
Key Features
- Character Type Letters;Numbers
- Material Vinyl
- Character Helvetica
- Mounting Style Self Adhesive
- Height 1 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chartpak
- MFR # CHA01040
- Zoro # G600002166
- UPC # 14173263636
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Height | 1 1/2" |
Details
Character Type | Letters;Numbers |
Material | Vinyl |
Character | Helvetica |
Mounting Style | Self Adhesive |
Color | Black |
Weight | 0.068 lbs |
Description
For signs, posters and equipment identification. Self adhesive vinyl will stick to most clean, dry surfaces. Can be used indoors or outdoors. Punctuation and monetary symbols included. Permanent adhesive.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.