Shop All Letters and Numbers
Chartpak
Press-On Vinyl Letters and Numbers, Self Adhesive, Black, 1/4"h, 610PK
Mfr # CHA01000
Zoro # G003474744
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters;Numbers
- Material Vinyl
- Character Helvetica
- Mounting Style Self Adhesive
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chartpak
- MFR # CHA01000
- Zoro # G003474744
- UPC # 14173118493
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Height | 1/4" |
Details
Character Type | Letters;Numbers |
Material | Vinyl |
Character | Helvetica |
Mounting Style | Self Adhesive |
Color | Black |
Weight | 0.042 lbs |
Description
For signs, posters and equipment identification. Self adhesive vinyl will stick to most clean, dry surfaces. Can be used indoors or outdoors. Punctuation and monetary symbols included. Permanent adhesive.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Emergency Blanket, Gray, 60In x 80In, PK25 (MS-40540)
- TECHNICHE Phase Change Cooling Vest, L, Khaki (6626-KHAM/L)
- NMC Not An Exit Sign, English, Spanish (M695PC)
- SELLSTROM 390 Premium Series Acetate Face Shields - Single Crown- Window (S35050)
- CHARTPAK Press-On Letters, Vinyl, 2", Black, PK77 (01050)
- CHARTPAK Letters, Vinyl, 6"", Blk 38PK (CHA01184)
- CHARTPAK Chartpak-Pickett 01050 Press-On Vinyl Self Adhesive Letters & Numbers; Black - 2 in. High (1050)
- CHARTPAK Chartpak CHA01555 Painting Stencil Numbers-Letters- 2in.- Yellow (1555)
- CHARTPAK -Pickett Press-On Vinyl Self Adhesive Letters & Numbers, Black - 1 in. High (CH33453)
- CHARTPAK Letter, Numbers, Vnyl, 1/2""Bk 201PK (CHA01010)
- MASTERVISION Magnetic Data Cards, 1"x2", Black, PK25 (FM1310)
- Chartpak Letters and Numbers