Shop All Letters and Numbers
Chartpak
Press-On Letters, Vinyl, 6", Black, PK38
Mfr # 01184
Zoro # G5236695
product price: $17.69
/pk 38, $0.47/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Uppercase Letters
- Material Vinyl
- Character Helvetica
- Color Black
- Weight 0.427 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chartpak
- MFR # 01184
- Zoro # G5236695
- UPC # 014173119384
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Height | 6" |
Details
Character Type | Uppercase Letters |
Material | Vinyl |
Item | Press-On Letters,Vinyl,6",Black,PK38 |
Character | Helvetica |
Color | Black |
Weight | 0.427 lbs |
Description
Press-On Letters,Vinyl,6 In.,Black,PK38, Package Quantity 38
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINTIE TECHNOLOGIES Environmental Containment Unit, 48" W (MTIECU4)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Black, Green (913TWLS-Z7/6FTGN)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with15"-21" Wire Staff (458WF FLO LIM)
- SKECHERS Work Shoes, 9, EW, Black, Alloy, Womens, PR (76553EW BKPK SZ 9)
- CHARTPAK -Pickett Press-On Vinyl Self Adhesive Letters & Numbers, Black - 1 in. High (CH33453)
- CHARTPAK Press-On Letters, Vinyl, 2", Black, PK77 (01050)
- CHARTPAK Letter, Numbers, Vnyl, 1/2"We Pk (CHA01016)
- CHARTPAK Numbers, Vinyl, Perm Adhesive, 6", 21/PK, Black 21PK (CHA01198)
- CHARTPAK Chartpak-Pickett 01050 Press-On Vinyl Self Adhesive Letters & Numbers; Black - 2 in. High (1050)
- CHARTPAK Press-On Letters, Vinyl, 3", Black, PK50 (01070)
- HY-KO 4In Reflective Plastic Number 1, 10PK (A30601)
- Chartpak Letters and Numbers