Shop All Letters and Numbers
Chartpak
Press-On Letters, Vinyl, 3", Black, PK50
Mfr # 01070
Zoro # G5236710
original price:
$10.12
6% off
new price: $9.49
/pk 50, $0.19/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Type Uppercase Letters
- Material Vinyl
- Character Helvetica
- Color Black
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chartpak
- MFR # 01070
- Zoro # G5236710
- UPC # 014173118844
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Height | 3" |
Details
Character Type | Uppercase Letters |
Material | Vinyl |
Item | Press-On Letters,Vinyl,3",Black,PK50 |
Character | Helvetica |
Color | Black |
Weight | 0.213 lbs |
Description
Press-On Letters,Vinyl,3 In.,Black,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Pigtail Adjustable Hydrant Wrench (AHWPT)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (9672XL)
- MCR SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (HL112AF)
- BRADY Confined Space Permit Holder, 12 in Height, 19 in Width (65903)
- CHARTPAK Chartpak® Vinyl Numbers/Letters, 2"H, White (1056)
- CHARTPAK Letter, Numbers, Vnyl, 1/2"We Pk (CHA01016)
- CHARTPAK Chartpak-Pickett 01030 Press-On Vinyl Self Adhesive Letters & Numbers; Black - 1 in. High (1030)
- CHARTPAK Numbers, Vinyl, 4", White (01196)
- CHARTPAK -Pickett Press-On Vinyl Self Adhesive Letters & Numbers, Black - 2 in. High (CH33454)
- CHARTPAK Press-On Numbers, Vinyl, 6", Black, PK21 (01198)
- BRADY Ultra Reflective Letter, J, PK10 (3010-J)
- Chartpak Letters and Numbers