Shop All Letters and Numbers
Chartpak
Press-On Letters, Vinyl, 2", Black, PK77
Mfr # 01050
Zoro # G5236729
product price: $7.99
/pk 77, $0.10/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Type Letters;Numbers
- Character Height 2 in
- Character Color Black
- Material Vinyl
- Character Helvetica
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chartpak
- MFR # 01050
- Zoro # G5236729
- UPC # 014173118776
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Height | 2" |
Details
Character Type | Letters;Numbers |
Character Color | Black |
Material | Vinyl |
Item | Press-On Letters,Vinyl,2",Black,PK77 |
Character | Helvetica |
Color | Black |
Weight | 0.166 lbs |
Meets USCG Registration Guidelines | No |
Description
Press-On Letters,Vinyl,2 In.,Black,PK77, Character Color Black, Character Height 2 in, Character Type Letters/Numbers, Material Vinyl, Meets USCG Registration Guidelines No, Package Quantity 77
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470R04 (470R04)
- CONDOR Antistatic Glove, XL, Nylon/CopperFiber, PR (19L042)
- GENUINE GRIP Work Shoes, Womens, 6M, Wht, Slip On, PR (475-6M)
- CALLOWAY MILLS Multi, 17 W x 29 L (121561729)
- CHARTPAK Letter, Numbers, Vnyl, 1/2"We Pk (CHA01016)
- CHARTPAK Chartpak CHA01555 Painting Stencil Numbers-Letters- 2in.- Yellow (1555)
- CHARTPAK Letter, Numbers, Vnyl, 1""Bk 88PK (CHA01030)
- CHARTPAK Chartpak® Vinyl Capital Letters, 6"H, 38 Letters, Black (1184)
- CHARTPAK Chartpak Vinyl Letters & Numbers, CHA01010, 1/2"H, Black, Helvetica Font, 201 Pcs (1010**)
- CHARTPAK -Pickett Press-On Vinyl Self Adhesive Letters & Numbers, Black - 2 in. High (CH33454)
- BRADY Numbered Tag Set, 001 to 025, 25 Tags (23256)
- Chartpak Letters and Numbers