Shop All Arts & Crafts
Chartpak
Painting Stencil, Letters/Numbers, 3", PK35
Mfr # 01560
Zoro # G5236668
product price: $10.89
/pk 35, $0.31/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Manila
- Material Stencil Board
- Weight 0.262 lbs
- Depicted Text A-Z Set/0-9
- Character Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chartpak
- MFR # 01560
- Zoro # G5236668
- UPC # 014173119834
- Country of Origin China
- Category Arts & Crafts
Dimensions
Character Height | 3" |
Details
Item | Painting Stencil,Letters/Numbers,3",PK35 |
Color | Manila |
Material | Stencil Board |
Weight | 0.262 lbs |
Depicted Text | A-Z Set/0-9 |
Description
Painting Stencil,Letters/Numbers,3",Package Quantity 35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Gel, Rt, G2, Fn, Bk, (31026)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 6", 2 mil, Clear, Pk1000 (8RJP2)
- PILOT Pen, Vball, Rollerbl, 0.5Mm, Be, PK12 (35201)
- KLEIN TOOLS Electrician Scissor, Stripping Notches, Serrated (G100CS)
- CHARTPAK Chartpak CHA01193 Vinyl Numbers- 4in.- Black (1193)
- CHARTPAK Chart Tape, 1/16" x 18 yd., Glossy, Black (BG6201)
- CHARTPAK Vinyl Numbers, Adhesive, 21 Numbers, 6 in., Black (CH463885)
- CHARTPAK Circles Stencil, 7x9", Smoke (1204I)
- CHARTPAK Graphic Tape, Permanent, Self-Adhesive, 1/16"x648", Matte, Black (CHABG6201M)
- CHARTPAK Template, Circle AndId, Cl (1002PI)
- CELLUCLAY CelluClay 3600 Activa Quik Sculpt Starter Paper Mache Kit (3600)
- Chartpak