Chartpak

Masterbow Compass, 10", Ss


product price: $9.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Body Material Steel
  • Max. Circle Dia. (In.) 10"
  • Color Chrome
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Chartpak
  • MFR # 401N
  • Zoro # G5415448
  • UPC #
    014173156235
  • Country of Origin Germany
  • Category Compasses

Dimensions

Max. Circle Dia. (In.) 10"

Details

Item Masterbow Compass,10",Ss
Body Material Steel
Color Chrome

Description

Masterbow Compass,10 In.,Ss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.