Shop All Arts & Crafts
Chartpak
Letters, Vinyl, Helvetica, 1", Black, PK88
Mfr # 01030
Zoro # G4424196
product price: $4.19
/pk 88, $0.05/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 1"
- Material Vinyl
- Features Uppercase Letters and Numbers
- Weight 0.066 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chartpak
- MFR # 01030
- Zoro # G4424196
- UPC # 014173118707
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Height | 1" |
Details
Item | Letters,Vinyl,Helvetica,1",Black,PK88 |
Color | Black |
Material | Vinyl |
Features | Uppercase Letters and Numbers |
Weight | 0.066 lbs |
Mounting Type | Self Adhesive |
Character Style | Helvetica |
Character Color | Black |
Character Types | Letters; Numbers |
Description
Letters,Vinyl,Helvetica,1",Black,Package Quantity88
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 12" x 12" x 20", Kraft, 25/Bundle (11A694)
- BETTER KITCHEN PRODUCTS Premium Kitchen Shears, Stainless Steel, 8.75 Inches, Heavy Duty, 2PK (00601)
- SHARPIE Twin-Tip Permanent Marker, Extra-Fine/Fine Bullet Tips, Blue, PK12 (32003)
- SOUTHWORTH Paper, Linen, 24No, White (554C)
- CHARTPAK Chart Tape, 1/16" x 648", Matte, Black (BG6201M)
- CHARTPAK Numbers, Vinyl, Helvetica, 1", Black, PK44 (01130)
- CHARTPAK Chart Tape, 1/8" x 324", Glossy, Black (BG1251)
- CHARTPAK Numbers, Vinyl, Helvetica, 3", Black, PK10 (01170)
- CHARTPAK Chart Tape, 1/16" x 18 yd., Glossy, Black (BG6201)
- CHARTPAK Template, Circle AndId, Cl (1002PI)
- PACON Embroidery Thread, 12 Floss Bobbins, 100/PK, Assorted PK (PAC6477)
- Chartpak