Shop All Dry Erase Board Accessories
Chartpak
Graphic Chart Tape, 1/4x324, Glossy, Black
Mfr # BG2501
Zoro # G5415439
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Width 0.25"
- Length 27 ft
- Accessory Type Graphic Chart Tape,1/4x324,Glossy,Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chartpak
- MFR # BG2501
- Zoro # G5415439
- UPC # 014173008213
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Width | 0.25" |
Length | 27 ft |
Size | 0.25" x 27 ft |
Details
Item | Graphic Chart Tape,1/4x324,Glossy,Black |
Material | Plastic |
Color | Black |
Accessory Type | Graphic Chart Tape,1/4x324,Glossy,Black |
Weight | 0.031 lbs |
Finish | Gloss |
Description
Graphic Chart Tape,1/4x324,Glossy,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKI DATA Black Print Ribbon 15M (40629302)
- MAYNE Dover Mail Post - White (5810-W)
- ZORO SELECT Corrugated Sheets, 60" x 96", Kraft, 5/Bundle (55VK15)
- SMEAD Hanging Folder 1/3 Cut Tab, Clear, PK25 (64615)
- CHARTPAK Graphic Chart Tape, 1/4x324, Matte Black (BG2501M)
- QUARTET Replacement Lens, 34 in. H, 44 in. W (72988)
- OIC Heavy-duty Magnets, 30 Count, Red/Yellow/White/Blue/Green PK (OIC92501)
- BEST-RITE Map Rail, Cork, 120 In Wide, PK7 (522K)
- MAGNA VISUAL Chart Tape, 1/16 In W x 54 Ft L, Red (CT2-R)
- QUARTET Bulletin Board Display Rail, 48 In (2006)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, Black (CT8-B)
- Chartpak Dry Erase Board Accessories