Shop All Arts & Crafts
Chartpak
Chart Tape, 1/8" x 324", Matte, Black
Mfr # BG1251M
Zoro # G4788150
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.13"
- Length 27 ft
- Color Black
- Material Plastic
- Size 0.13" x 27 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chartpak
- MFR # BG1251M
- Zoro # G4788150
- UPC # 014173006783
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Width | 0.13" |
Length | 27 ft |
Size | 0.13" x 27 ft |
Core Size | 1" |
Details
Item | Chart Tape,1/8" x 324",Matte,Black |
Color | Black |
Material | Plastic |
Thickness | 7 mil |
Features | Matte Black |
Finish | Matte |
Weight | 0.017 lbs |
Backing Material | Plastic |
Description
Chart Tape,1/8" x 324",Matte,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNWORKS Paper, Constr, 9X12, Hgn, 50Sh Pk (PAC8003)
- ZORO SELECT Double Wall Boxes, 24" x 24" x 36", Kraft, 5/Bundle (22XM68)
- OHAUS Spring Scale, 1000g Capacity (8264-M0)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Gloss, Depth: 1/2 in (SM537)
- CHARTPAK Chart Tape, 1/16" x 648", Matte, Black (BG6201M)
- CHARTPAK Numbers, Vinyl, Helvetica, 3", Black, PK10 (01170)
- CHARTPAK Circles Stencil, 7x9", Smoke (1204I)
- CHARTPAK Numbers, Vinyl, Helvetica, 1", Black, PK44 (01130)
- CHARTPAK Chart Tape, 1/16" x 18 yd., Glossy, Black (BG6201)
- CHARTPAK Vinyl Numbers, Adhesive, 21 Numbers, 6 in., Black (CH463885)
- ELMERS CFC-Free Polystyrene Foam Board, 20 x 30, White Surface and Core, PK25 (22101-2030UC)
- Chartpak