Shop All Arts & Crafts
Chartpak
Chart Tape, 1/8" x 324", Glossy, Black
Mfr # BG1251
Zoro # G4788169
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.13"
- Length 27 ft
- Color Black
- Material Plastic
- Thickness 7 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chartpak
- MFR # BG1251
- Zoro # G4788169
- UPC # 014173006776
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Width | 0.13" |
Length | 27 ft |
Size | 0.13" x 27 ft |
Core Size | 1" |
Details
Item | Chart Tape,1/8" x 324",Glossy,Black |
Color | Black |
Material | Plastic |
Thickness | 7 mil |
Features | Glossy Black |
Finish | Gloss |
Weight | 0.017 lbs |
Backing Material | Plastic |
Description
Chart Tape,1/8" x 324",Glossy,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Round Hole Breadboard, 1580 Tie Points (900-248)
- ZORO SELECT Corrugated Mailers, 10" x 5" x 2", White, 50/Bundle (M1052)
- UNIVERSAL Reinforced Top Tab Fastener Folders, 2 Fasteners, Legal Size, Brown Kraft Exterior, PK50, 50PK (5508)
- 3M Pack Tape Ss Clr 54.6Yd (3450)
- CHARTPAK Painting Stencil, Letters/Numbers, 3", PK35 (01560)
- CHARTPAK Template, Circle AndId, Cl (1002PI)
- CHARTPAK Numbers, Vinyl, Helvetica, 1", Black, PK44 (01130)
- CHARTPAK Vinyl Numbers, Adhesive, 21 Numbers, 6 in., Black (CH463885)
- CHARTPAK Chart Tape, 1/16" x 648", Matte, Black (BG6201M)
- CHARTPAK Chartpak CHA01193 Vinyl Numbers- 4in.- Black (1193)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Phthalo Green (27517)
- Chartpak