Shop All Arts & Crafts
Chartpak
Chart Tape, 1/16" x 18 yd., Glossy, Black
Mfr # BG6201
Zoro # G4788187
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.06"
- Length 54 ft
- Color Black
- Material Plastic
- Thickness 7 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chartpak
- MFR # BG6201
- Zoro # G4788187
- UPC # 014173010384
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Width | 0.06" |
Length | 54 ft |
Size | 0.06" x 54 ft |
Core Size | 1" |
Details
Item | Chart Tape,1/16" x 18 yd.,Glossy,Black |
Color | Black |
Material | Plastic |
Thickness | 7 mil |
Features | Glossy Black |
Finish | Gloss |
Weight | 0.016 lbs |
Backing Material | Plastic |
Description
Chart Tape,1/16" x 18 yd.,Glossy,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Desktop Stapler, 20 Sheet, Black (BOSB210BLK)
- BETTER OFFICE PRODUCTS Desktop Calculators, 8-Digit LCD Display, Black, Dual Power with Included Button Battery, 2PK (00401)
- OPTIMA SCALE MFG. Optima 916 Series Heavy Duty Pallet Scale With LED Indicator, 5'x5', 10,000 lb x 2 lb (OP-916-5x5-10-NNLED)
- TABBIES Legal Exhibit Labels, Exhibit, 1.63 in. x 1 in., 252-PK, White (TA464255)
- CHARTPAK Chart Tape, 1/16" x 648", Matte, Black (BG6201M)
- CHARTPAK Chart Tape, 1/8" x 324", Matte, Black (BG1251M)
- CHARTPAK Chartpak CHA01193 Vinyl Numbers- 4in.- Black (1193)
- CHARTPAK Vinyl Numbers, Adhesive, 21 Numbers, 6 in., Black (CH463885)
- CHARTPAK Stencils, Gothic, 2", Letters/Numbers, PK35 (01555)
- CHARTPAK Graphic Tape, Permanent, Self-Adhesive, 1/16"x648", Matte, Black (CHABG6201M)
- ECO BRITES Too Cool Tri-Fold Poster Board, 24 x 36, White/White (27367B)
- Chartpak