Shop All Candy
Charms
Mini Pops, 374 lb Bag, Assorted Flavors, PK300, 300PK
Mfr # 30006
Zoro # G207361239
product price: $28.99
/pk 300, $0.10/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3.47 lb
- Standards Kosher Certified
- Features Gluten Free
- Packing Type Bag
- Flavor Cherry; Grape; Green Apple; Strawberry; Watermelon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Capacity | 3.47 lb |
Standards | Kosher Certified |
Features | Gluten Free |
Item | Lollipops |
Packing Type | Bag |
Flavor | Cherry; Grape; Green Apple; Strawberry; Watermelon |
Description
It's two lollipop treats in one with Charms Mini Blow Pops Each pop includes a chewy, bubble gum center surrounded by a delicious, fruit flavored, hard candy shell Assortment includes a random mix of the following fruit flavors Cherry, Grape, Green Apple, Strawberry, and Watermelon With 300 individually wrapped lollipops, Charms Mini Pops are perfect for filling the pinata or candy buffet at your next party or celebration
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELISE Black and White Mod Dinner Napkins, 4"x8", 192PK (354070)
- PACIFIC FOODS Pacific Foods Original Ultra Soy Milk 32 fl. oz. Carton, PK12 (08200)
- T&S BRASS Seat Washer (001092-45)
- VICTOR ALLEN Morning Blend Coffee Single Serve Cup, PK80 (FG014611)
- CHARMS Sweet and Sour Pop, 195 lb, Assorted Flavors, PK48, 48PK (295132)
- CHARMS Blow Pops, Assorted Flavors, 4 lb 1 oz Box, PK100, 100PK (295095)
- OFFICE SNAX. Candy Assortments, Soft and Chewy Candy Mix, 1 lb Bag (00664)
- M&MS M&M's Fun Size Peanut 23lbs (107569)
- EFRUTTI Efrutti Gummi Pizza .55 oz. Packet, PK384 (5071)
- NESTLE Nestle Butterfinger Singles 1.9 oz., PK288 (00099900531059U)
- GHIRARDELLI Ghirardelli Hot Cocoa Premium Indulgence 1.5 oz. Packet, PK90 (62083)
- Charms Candy