Shop All Toilet Paper
Charmin
Plastic Overwrap, 352 Sheets, White, 12 PK
Mfr # 65703
Zoro # G603665948
product price: $24.15
/pk 12, $2.01/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Plastic Overwrap
- Roll Length 3.92"
- Number of Sheets 352
- Color White
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charmin
- MFR # 65703
- Zoro # G603665948
- UPC # 37000657033
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 3.92" |
Width | 4 in |
Sheet Width | 4" |
Core Size | 1.6" |
Details
Item | Tissues |
Toilet Paper Type | Plastic Overwrap |
Number of Sheets | 352 |
Color | White |
Standards | Rainforest Alliance Certified |
Number of Plies | 2 |
Tissue Type | Toilet |
Description
Essentials Soft toilet paper gives you more of what's essential: more softness in a two-ply roll. Long-lasting rolls provide excellent value. High quality toilet tissue is clog-safe and septic-safe. It's even Roto-Rooter approved! Soft toilet tissue is pleasant to the touch and great for everyday use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Elate Toilet Paper Holder (27292-BN)
- PROTEAM 10" Waist Belt Extension, Nifco (106345)
- GOJO Wet Towels, Citrus, 12.25 inL, 10.5 inW (6380-04)
- RUBBERMAID COMMERCIAL 7 1/2 in Sweep Face Broom, Stiff, Natural, Yellow, No Handle L Handle (FG9B5500YEL)
- CHARMIN Essentials Strong Bathroom Tissue - 36 per Roll (98283)
- CHARMIN Plastic Overwrap, 264 Sheets, White, 4 PK (61134PK)
- CHARMIN Essentials Toilet Paper 6 Rolls 352 sheet (60251)
- CHARMIN Strong Toilet Paper 6 Rolls 451 sheet (97342)
- CHARMIN Tissues, 330/Roll Sheets, White, 30 PK (80370711)
- CHARMIN Toilet Tissue, 75PK (3700071693)
- COTTONELLE Ultra CleanCare Toilet Paper 12 Rolls 310 sheet (54151)
- Charmin Toilet Paper