Shop All Toilet Paper
Charmin
Plastic Overwrap, 264 Sheets, White, 4 PK
Mfr # 61134PK
Zoro # G106172066
product price: $15.59
/pk 4, $3.90/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Plastic Overwrap
- Roll Length 3.92 in
- Number of Sheets 264
- Color White
- Standards Rainforest Alliance Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charmin
- MFR # 61134PK
- Zoro # G106172066
- UPC # 30772041772
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 3.92 in |
Sheet Width | 4 in |
Core Size | 1.6" |
Details
Item | Toilet Paper |
Toilet Paper Type | Plastic Overwrap |
Number of Sheets | 264 |
Color | White |
Standards | Rainforest Alliance Certified |
Number of Plies | 2 |
Tissue Type | Toilet |
Description
Ultra strong toilet paper now cleans with new, washcloth-like texture. White. Two-ply. Safe for sewer and septic systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL 1 gal Liquid Hand Soap Jug, 4 PK (33809)
- RUBBERMAID COMMERCIAL 60" Clamp Wet Mop Handle, Gray, Aluminum (FGH226000000)
- JACKS Synthetic Sponge (513-L)
- BEHRENS Galv Washboard Small (BWBG7)
- CHARMIN Essentials Strong Bathroom Tissue - 36 per Roll (CH472740)
- CHARMIN Plastic Overwrap, 352 Sheets, White, 12 PK (65703)
- CHARMIN Ultra Strong Bathroom Tissue, Super Mega Rolls, Septic Safe, 2-Ply, White, 363 Sheet Roll, 18PK (80370178)
- CHARMIN Plastic Overwrap, 264 Sheets, White, 24 PK (61134)
- CHARMIN Plastic Overwrap, 451 Sheets, White, 12 PK (65705)
- CHARMIN Toilet Tissue, 75PK (3700071693)
- PAPERNET Paper Overwrap, 850 Sheets, White, 96 PK (410011)
- Charmin Toilet Paper