Shop All Toilet Paper
Charmin
Plastic Overwrap, 264 Sheets, White, 24 PK
Mfr # 61134
Zoro # G401839879
product price: $87.39
/pk 24, $3.64/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Plastic Overwrap
- Roll Length 3.92"
- Number of Sheets 264
- Color White
- Standards Rainforest Alliance Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charmin
- MFR # 61134
- Zoro # G401839879
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 3.92" |
Sheet Width | 4 in |
Sheet Length | 3.92 in |
Core Size | 1.6" |
Details
Item | Tissues |
Toilet Paper Type | Plastic Overwrap |
Number of Sheets | 264 |
Color | White |
Standards | Rainforest Alliance Certified |
Tissue Type | Toilet |
Number of Plies | 2 |
Description
Ultra strong toilet paper now cleans with new, washcloth-like texture. White. Two-ply. Safe for sewer and septic systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUFFIES DRUM LINR BLK 1.5M 55GAL (1836200)
- COLGATE-PALMOLIVE Palmolive, Dishwashing Liquid, Original Scent, Green, 90oz Bottle, 4PK (46157)
- TOUGH GUY Recycled Cotton Sweatshirt Cloth Rag 50 lb. Varies Sizes, White (G224050PC)
- KIMBERLY-CLARK PROFESSIONAL High-Capacity Jumbo Roll Toilet Paper, 2-Ply, White, Non-perforated, (1,000'/Roll, 12 Rolls/Case) (07805)
- CHARMIN Plastic Overwrap, 451 Sheets, White, 12 PK (65705)
- CHARMIN Plastic Overwrap, 352 Sheets, White, 12 PK (65703)
- CHARMIN Ultra Strong Bathroom Tissue, Super Mega Rolls, Septic Safe, 2-Ply, White, 363 Sheet Roll, 18PK (80370178)
- CHARMIN Essentials Toilet Paper 6 Rolls 352 sheet (60251)
- CHARMIN Plastic Overwrap, 264 Sheets, White, 4 PK (61134PK)
- CHARMIN 52778 Bath Tissue Paper, 2Ply (4176)
- SOLARIS PAPER Solaris Paper 249942 Fiora Bath Tissue - Pack of 4 & 12 per Pack (249942)
- Charmin Toilet Paper