Shop All Toilet Paper
Charmin
Plastic Overwrap, 264 Sheets, White, 18 PK
Mfr # 61079
Zoro # G206172065
product price: $35.35
/pk 18, $1.96/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Plastic Overwrap
- Roll Length 3.92 in
- Number of Sheets 264
- Color White
- Standards Rainforest Alliance Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charmin
- MFR # 61079
- Zoro # G206172065
- UPC # 37000610793
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 3.92 in |
Sheet Width | 4 in |
Core Size | 1.6" |
Details
Item | Toilet Paper |
Toilet Paper Type | Plastic Overwrap |
Number of Sheets | 264 |
Color | White |
Standards | Rainforest Alliance Certified |
Number of Plies | 2 |
Tissue Type | Toilet |
Description
Ultra strong toilet paper now cleans with new, washcloth-like texture. White. Two-ply. Safe for sewer and septic systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Towel Dispenser, Recessed (244-000000)
- WARP BROTHERS 3 Mil Trash Can Liner Box 42 Gallon (795-HB42-20-R)
- HARPER Counter Brush, Horsehair Blend, Wood, Natural, Wood (H454)
- SORBO Quicksilver Squeegee Channel 16 Inch (S1281)
- CHARMIN Essentials Toilet Paper 6 Rolls 352 sheet (60251)
- CHARMIN Standard, 450 Sheets, White, 75 PK (71693)
- CHARMIN Strong Toilet Paper 6 Rolls 451 sheet (97342)
- CHARMIN Plastic Overwrap, 352 Sheets, White, 12 PK (65703)
- CHARMIN Essentials Strong Bathroom Tissue - 36 per Roll (98283)
- CHARMIN Toilet Tissue, 75PK (3700071693)
- GEN TISSUE, BT, JRT, 12/5, WH (ULTRA9B)
- Charmin Toilet Paper